GOULDS WATER TECHNOLOGY 1DW51C1EA Plug-In Utility Pump

Item: CP6PRN Model: 1DW51C1EACross Ref: 53VF77
In Stock

Get it by Friday, Jun 13

€1,826.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Pump
Amps4.5A
Body MaterialStainless Steel
Cord Length30 ft.
Diameter7"
Duty CycleContinuous
Flow Rate @ 10 Ft.70 GPM
Flow Rate @ 20 Ft.50 GPM
Flow Rate @ 5 Ft.78 GPM
Height14 1/2"
Hp1/2 hp
Impeller MaterialStainless Steel
Impeller Material GradeGrade 304
Max. Dia. Solids3/8"
Max. Flow Rate @ 15 Ft.60 GPM
Max. Head36 ft.
Max. Media Temp.120°F
Min. Sump Pit Dia.10"
Min. Water Depth10"
Outlet Size1 1/2"
Outlet TypeFNPT
Rpm3500 RPM
Seal MaterialSilicone Carbide
Switch ActuationNo Switch Included
Thermal ProtectionYes
Voltage230V AC
Width At Widest Point7"
Body Dia.7"
Discharge1 1/2" FNPT
Flow Rate @ 10 Ft. Of Head70 GPM
Flow Rate @ 15 Ft. Of Head60 GPM
Flow Rate @ 20 Ft. Of Head50 GPM
Flow Rate @ 5 Ft. Of Head78 GPM
Horsepower1/2 hp
Hz60 Hz
Manufacturers Warranty Length1 yr.
Max. Diameter Solids3/8"
Max. Liquid Temp.120°F
Max. Motor Speed3500 RPM
Minimum Water Depth10"
Overall Height14 1/2"
Rated Voltage230V AC
Shaft Seal Material - PumpsSilicone Carbide

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIT

Product Variants

ProductModelBody MaterialVoltageFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Cord LengthMax. HeadMax. Dia. SolidsOutlet SizePrice
PACKARD SD300 Submersible Dewatering Pump 15 Feet Cord Length | AH9VAP 44ZC60 SD300Polypropylene120V AC47 GPM57 GPM15 ft.30 ft.-3/4" to 1 1/2"€1,058.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOULDS WATER TECHNOLOGY 1DW51C1EA Plug-In Utility Pump
€1,826.93 /unit