GORILLA MILL GMHT58R5120 Carbide End Mill 3-1/2 Inch | AG6NTQ 36PP85

GORILLA MILL GMHT58R5120 30461 Carbide End Mill 3-1/2 Inch

Item: AG6NTQ Model: GMHT58R5120Cross Ref: 36PP85 / 30461
In Stock

Get it by Tuesday, Jun 10

€192.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Corner Radius3/25"
Cutting DirectionRight Hand
Cutting Length1 1/4"
Cutting TypeCenter
Dimension TypeFractional Inch
End Mill StyleCorner Radius
FinishGMS
GradeGrade C2
List NumberGMHT58R5120
MaterialCarbide
Milling Dia.5/8"
Number Of Flutes5
Overall Length3 1/2"
End Mill Cutting TypeCenter Cutting
Finish - MachiningGMS
Helix AngleVariable
Length Of Cut1 1/4"
Material - MachiningCarbide
Material Grade - MachiningMicrograin
Measurement SystemFractional Inch
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 3.63
Ship height (cm)4.14
Ship length (cm)8.89
Ship width (cm)4.14
HS code8207701000
Country of OriginUS

Product Details:

    • Single End/Double End (Single End)

Product Variants

ProductModelNumber Of FlutesEnd Mill StyleList NumberOverall LengthMilling Dia.FinishCorner RadiusCutting LengthPrice
GORILLA MILL CEM10FXL4TICN Carbide End Mill 6 Inch | AG6KLG 36NM63 CEM10FXL4TICN4SquareCEM10FXL4TICN6"1"TiCN-2"€339.21
GORILLA MILL CEM10R4125TICN Carbide End Mill 4 Inch | AG6KLK 36NN28 CEM10R4125TICN4Corner RadiusCEM10R4125TICN4"1"TiCN1/8"1 1/2"€318.53
GORILLA MILL CEM12R4125 Carbide End Mill 3 Inch | AG6KLL 36NR20 CEM12R41254Corner RadiusCEM12R41253"1/2"Uncoated1/8"1"€54.14
GORILLA MILL CEM14R4020TIALN Carbide End Mill 2-1/2 Inch | AG6KLQ 36NT50 CEM14R4020TIALN4Corner RadiusCEM14R4020TIALN2 1/2"1/4"TiAlN0.02"3/4"€28.95
GORILLA MILL CEM10B2 Carbide End Mill 4 Inch | AG6KMB 36NM05 CEM10B22Ball NoseCEM10B24"1"Uncoated-1 1/2"€165.61
GORILLA MILL CEM10B2TICN Carbide End Mill 4 Inch | AG6KMD 36NM07 CEM10B2TICN2Ball NoseCEM10B2TICN4"1"TiCN-1 1/2"€213.41
GORILLA MILL CEM10B4 Carbide End Mill 4 Inch | AG6KME 36NM09 CEM10B44Ball NoseCEM10B44"1"Uncoated-1 1/2"€165.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GORILLA MILL GMHT58R5120 30461 Carbide End Mill 3-1/2 Inch
€192.12 /unit