GOODYEAR ENGINEERED PRODUCTS 1ZLV9 Mine Spray Hose 2 Inch Id x 50 Feet Yellow | AB4PPC

GOODYEAR ENGINEERED PRODUCTS 1ZLV9 Mine Spray Hose 2 Inch Id x 50 Feet Yellow

Item: AB4PPC Model: 1ZLV9
In Stock

Get it by Tuesday, Jun 17

€1,497.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMine Spray Hose
ColorYellow
Cover MaterialBuna N, Vinyl
Inside Dia.2"
Length50 ft.
Max. Pressure1000 psi
Outside Dia.2 1/2"
ReinforcementSingle Wire Braid
Temp. Range0°F to +200°F
Tube MaterialNitrile Synthetic Rubber
TypeBulk
Hose ColorYellow
Hose ConfigurationBulk Hose
Hose Cover MaterialNitrile
Hose Inside Dia.2"
Hose Length50 ft.
Hose Tube MaterialNitrile
Max. Working Pressure @ 70 F1000 psi
Not Recommended ChemicalsAcetic Acid (Glacial), Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Dry Food, Ethyl Acetate, Formaldehyde, Formic Acid, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Liquid Propane, LP Gas, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Natural Gas, Nitric Acid (50% Solution), Oxygen, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Steam, Sulfuric Acid (10%-75%), Sulfuric Acid (75%-100%), Toluene, Trichlorethylene (50%), Xylene
StandardsRMA CLASS B

Shipping Info:

Ship weight (kg) 37.8
Ship height (cm)26.67
Ship length (cm)106.68
Ship width (cm)108.71
HS code4009210000
Country of OriginUS

Product Variants

ProductModelTemp. RangePrice
GOODYEAR ENGINEERED PRODUCTS 1ZLV6 Mine Spray Hose 3/4 Inch Id x 50 Feet Yellow | AB4PNZ 1ZLV60°F to +200°F€339.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODYEAR ENGINEERED PRODUCTS 1ZLV9 Mine Spray Hose 2 Inch Id x 50 Feet Yellow
€1,497.15 /unit