Flat Shipping

Flat Shipping at €24.99 + VAT

GF PIPING SYSTEMS 9898-375-007 Union Cpvc 3/4 Inch Fnpt 150 Psi At 73f | AA3VBN 11W280

GEORG FISCHER 9898-375-007 Union Cpvc 3/4 Inch Fnpt 150 Psi At 73f

Item: AA3VBN Model: 9898-375-007Cross Ref: 11W280
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
Body MaterialCPVC
ColorGray
Connection TypeFNPT x FNPT
Max. Pressure150 psi @ 73°F
Max. Temp.210°F
Pipe Size3/4"
Schedule80
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapeUnion
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/4"
Fitting Side A Outside Diameter1 3/8"
Fitting Side A TypeNPT
Fitting Side B Outside Diameter1 3/8"
Fitting Side B TypeNPT
For Pipe Outside Diameter3/4"
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes ShieldNo
Overall Length2 1/16"
Pipe Fitting MaterialCPVC
Seal MaterialEPDM
Specific Fitting ShapeUnion
StandardsASTM F1970, ASTM F441

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.59
Ship length (cm)5.08
Ship width (cm)5.08
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorPrice
GF PIPING SYSTEMS 9857-375-005 Union Cpvc 80 1/2 Inch 150 Psi At 73f | AA3VBE 11W272 9857-375-0051/2"Socket x Socket80Gray€17.33
GF PIPING SYSTEMS 9857-375-007 Union Cpvc 80 3/4 Inch 150 Psi At 73f | AA3VBF 11W273 9857-375-0073/4"Socket x Socket80Gray€18.08
GF PIPING SYSTEMS 9857-375-010 Union 1 Inch Slip Socket 150 Psi At 73f | AA3VBG 11W274 9857-375-0101"Socket x Socket80Gray€20.88
GF PIPING SYSTEMS 9857-375-012 Union Cpvc 80 1-1/4 Inch Slip Socket | AA3VBH 11W275 9857-375-0121 1/4"Socket x Socket80Gray€43.48
GF PIPING SYSTEMS 9857-375-015 Union Cpvc 80 1-1/2 Inch Slip Socket | AA3VBJ 11W276 9857-375-0151 1/2"Socket x Socket80Gray€41.75
GF PIPING SYSTEMS 9857-375-020 Union 2 Inch Slip Socket 150 Psi At 73f | AA3VBK 11W277 9857-375-0202"Socket x Socket80Gray€67.14
GF PIPING SYSTEMS 9897-375-005 Union Cpvc 80 1/2 Inch 150 Psi At 73f | AA3VBL 11W278 9897-375-0051/2"Socket x Socket80Gray€17.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 9898-375-007 Union Cpvc 3/4 Inch Fnpt 150 Psi At 73f
€32.01 /unit