Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GF PIPING SYSTEMS 9897-375-005 Union Cpvc 80 1/2 Inch 150 Psi At 73f | AA3VBL 11W278

GEORG FISCHER 9897-375-005 Union Cpvc 80 1/2 Inch 150 Psi At 73f

Item: AA3VBL Model: 9897-375-005Cross Ref: 11W278
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
Body MaterialCPVC
ColorGray
Connection TypeSocket x Socket
Max. Pressure150 psi @ 73°F
Max. Temp.210°F
Pipe Size1/2"
Schedule80
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapeUnion
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/2"
Fitting Side A Outside Diameter1 1/8"
Fitting Side A TypeSocket
Fitting Side B Outside Diameter1 1/8"
Fitting Side B TypeSocket
For Pipe Outside Diameter1/2"
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes ShieldNo
Overall Length2 1/2"
Pipe Fitting MaterialCPVC
Seal MaterialEPDM
Specific Fitting ShapeUnion with EPDM Seal
StandardsASTM F1970, ASTM F441

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.59
Ship length (cm)5.08
Ship width (cm)5.08
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorPrice
GF PIPING SYSTEMS 9857-375-005 Union Cpvc 80 1/2 Inch 150 Psi At 73f | AA3VBE 11W272 9857-375-0051/2"Socket x Socket80Gray€17.33
GF PIPING SYSTEMS 9857-375-007 Union Cpvc 80 3/4 Inch 150 Psi At 73f | AA3VBF 11W273 9857-375-0073/4"Socket x Socket80Gray€18.08
GF PIPING SYSTEMS 9857-375-010 Union 1 Inch Slip Socket 150 Psi At 73f | AA3VBG 11W274 9857-375-0101"Socket x Socket80Gray€20.88
GF PIPING SYSTEMS 9857-375-012 Union Cpvc 80 1-1/4 Inch Slip Socket | AA3VBH 11W275 9857-375-0121 1/4"Socket x Socket80Gray€43.48
GF PIPING SYSTEMS 9857-375-015 Union Cpvc 80 1-1/2 Inch Slip Socket | AA3VBJ 11W276 9857-375-0151 1/2"Socket x Socket80Gray€41.75
GF PIPING SYSTEMS 9857-375-020 Union 2 Inch Slip Socket 150 Psi At 73f | AA3VBK 11W277 9857-375-0202"Socket x Socket80Gray€67.14
GF PIPING SYSTEMS 9898-375-005 Union Cpvc 1/2 Inch Fnpt 150 Psi At 73f | AA3VBM 11W279 9898-375-0051/2"FNPT x FNPT80Gray€18.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 9897-375-005 Union Cpvc 80 1/2 Inch 150 Psi At 73f
€20.03 /unit