Flat Shipping

Flat Shipping at €24.99 + VAT

GF PIPING SYSTEMS 9861-253 Nipple 2 x 3 Inch Mnpt Cpvc Gray | AC3ABX 2PMC1

GEORG FISCHER 9861-253 Nipple 2 x 3 Inch Mnpt Cpvc Gray

Item: AC3ABX Model: 9861-253Cross Ref: 2PMC1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Basic Connection TypeThreaded At Both Ends
ColorGray
Connection TypeMPT
Length3"
MaterialCPVC
Max. Pressure420 psi
Max. Temp.210°F
Pipe Size2"
Schedule80
TypeThreaded
ApplicationNon-Potable Water, Potable Water
Material Trade NameChlorFIT
Nominal Pipe Size2"
Outside Diameter2 3/8"
Overall Length3"
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsASTM D1784, ASTM F439, NSF 14, NSF 61
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)7.62
Ship length (cm)5.84
Ship width (cm)5.84
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeMax. Temp.ScheduleMaterialMax. PressureColorTypeBasic Connection TypePrice
GF PIPING SYSTEMS 9861-295 Pipenipple Pipesize 2 1/2 Inch Length 4 In | AB3VAF 1VGV4 9861-2952 1/2"210°F80CPVC420 psiGrayThreadedThreaded At Both Ends€18.69
GF PIPING SYSTEMS 9861-340 Nipple Cpvc 3 Inch x 2 Inch Schedule 80 | AB3VAM 1VGW3 9861-3403"210°F80CPVC420 psiGrayThreadedThreaded At Both Ends€25.60
GF PIPING SYSTEMS 9861-084 Nipple Pipe Size 1/2 Inch Length 6 In | AC3ABK 2PLZ7 9861-0841/2"210°F80CPVC420 psiGrayThreadedThreaded At Both Ends€6.24
GF PIPING SYSTEMS 9861-108 Nipple Pipe Size 3/4 Inch Length 5 In | AC3ABL 2PLZ8 9861-1083/4"210°F80CPVC420 psiGrayThreadedThreaded At Both Ends€7.17
GF PIPING SYSTEMS 9861-136 Nipple Pipe Size 1 Inch Length 5 In | AC3ABM 2PLZ9 9861-1361"210°F80CPVC420 psiGrayThreadedThreaded At Both Ends€9.44
GF PIPING SYSTEMS 9861-172 Nipple 1 1/4 x 3 Inch Mnpt Cpvc Gray | AC3ABP 2PMA3 9861-1721 1/4"210°F80CPVC420 psiGrayThreadedThreaded At Both Ends€8.77
GF PIPING SYSTEMS 9861-173 Nipple 1 1/4 x 4 Inch Mnpt Cpvc Gray | AC3ABQ 2PMA4 9861-1731 1/4"210°F80CPVC420 psiGrayThreadedThreaded At Both Ends€11.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 9861-253 Nipple 2 x 3 Inch Mnpt Cpvc Gray
€17.23 /unit