Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GF PIPING SYSTEMS 9861-340 Nipple Cpvc 3 Inch x 2 Inch Schedule 80 | AB3VAM 1VGW3

GEORG FISCHER 9861-340 Nipple Cpvc 3 Inch x 2 Inch Schedule 80

Item: AB3VAM Model: 9861-340Cross Ref: 1VGW3
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€41.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Basic Connection TypeThreaded At Both Ends
ColorGray
Connection TypeMPT
Length2"
MaterialCPVC
Max. Pressure420 psi
Max. Temp.210°F
Pipe Size3"
Schedule80
TypeThreaded

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)8.13
Ship length (cm)8.89
Ship width (cm)8.89
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeMax. Temp.ScheduleMaterialMax. PressureColorTypeBasic Connection TypePrice
GF PIPING SYSTEMS 9861-295 Pipenipple Pipesize 2 1/2 Inch Length 4 In | AB3VAF 1VGV4 9861-2952 1/2"210°F80CPVC420 psiGrayThreadedThreaded At Both Ends€18.69
GF PIPING SYSTEMS 9861-084 Nipple Pipe Size 1/2 Inch Length 6 In | AC3ABK 2PLZ7 9861-0841/2"210°F80CPVC420 psiGrayThreadedThreaded At Both Ends€6.24
GF PIPING SYSTEMS 9861-108 Nipple Pipe Size 3/4 Inch Length 5 In | AC3ABL 2PLZ8 9861-1083/4"210°F80CPVC420 psiGrayThreadedThreaded At Both Ends€7.17
GF PIPING SYSTEMS 9861-136 Nipple Pipe Size 1 Inch Length 5 In | AC3ABM 2PLZ9 9861-1361"210°F80CPVC420 psiGrayThreadedThreaded At Both Ends€9.44
GF PIPING SYSTEMS 9861-172 Nipple 1 1/4 x 3 Inch Mnpt Cpvc Gray | AC3ABP 2PMA3 9861-1721 1/4"210°F80CPVC420 psiGrayThreadedThreaded At Both Ends€8.77
GF PIPING SYSTEMS 9861-173 Nipple 1 1/4 x 4 Inch Mnpt Cpvc Gray | AC3ABQ 2PMA4 9861-1731 1/4"210°F80CPVC420 psiGrayThreadedThreaded At Both Ends€11.01
GF PIPING SYSTEMS 9861-174 Nipple 1 1/4 x 5 Inch Mnpt Cpvc Gray | AC3ABR 2PMA5 9861-1741 1/4"210°F80CPVC420 psiGrayThreadedThreaded At Both Ends€12.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 9861-340 Nipple Cpvc 3 Inch x 2 Inch Schedule 80
€41.57 /unit