Flat Shipping

Flat Shipping at €24.99 + VAT

GF PIPING SYSTEMS 9850-002 Hex Head Plug Cpvc 80 1/4 Inch Mnpt | AE9WDR 6MX23

GEORG FISCHER 9850-002 Hex Head Plug Cpvc 80 1/4 Inch Mnpt

Item: AE9WDR Model: 9850-002Cross Ref: 6MX23
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Plug
Body MaterialCPVC
ColorGray
Connection TypeMNPT
Max. Pressure484 psi @ 73°F
Max. Temp.210°F
Pipe Size1/4"
Schedule80
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapePlug
Fitting Connection TypeMNPT
For Pipe Schedule80
Hex Size5/8"
Includes Pre-applied Thread SealantNo
Includes SealNo
Low Lead Certified StandardNSF 61, NSF 14
Maximum Operating Pressure565 psi @ 73°F
Nominal Pipe Size1/4"
Outside Diameter1/2"
Overall Length13/16"
Pipe Fitting MaterialCPVC
Plug ConstructionCored
Plug Drive StyleHex
Specific Fitting ShapeHex Head Plug
StandardsASTM F439, NSF 14, NSF 61
Temp. Range0°F to 210°F
Thread Size1/4"-18

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.78
Ship length (cm)2.03
Ship width (cm)1.78
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorPrice
GF PIPING SYSTEMS 9850-030 Hex Head Plug Cpvc 80 3 Inch Mnpt | AC3AAA 2PLV7 9850-0303"MNPT80Gray€35.78
GF PIPING SYSTEMS 9850-040 Hex Head Plug Cpvc 80 4 Inch Mnpt | AD2RHK 3TNX8 9850-0404"MNPT80Gray€55.85
GF PIPING SYSTEMS 9850-003 Hex Head Plug Cpvc 80 3/8 Inch Mnpt | AE9WDT 6MX24 9850-0033/8"MNPT80Gray€8.09
GF PIPING SYSTEMS 9850-005 Hex Head Plug Cpvc 80 1/2 Inch Mnpt | AE9WDU 6MX25 9850-0051/2"MNPT80Gray€6.41
GF PIPING SYSTEMS 9850-007 Hex Head Plug Cpvc 80 3/4 Inch Mnpt | AE9WDV 6MX26 9850-0073/4"MNPT80Gray€8.34
GF PIPING SYSTEMS 9850-010 Hex Head Plug Cpvc 80 1 Inch Mnpt | AE9WDW 6MX27 9850-0101"MNPT80Gray€12.23
GF PIPING SYSTEMS 9850-015 Hex Head Plug Cpvc 80 1-1/2 Inch Mnpt | AE9WDX 6MX28 9850-0151 1/2"MNPT80Gray€15.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 9850-002 Hex Head Plug Cpvc 80 1/4 Inch Mnpt
€11.35 /unit