Flat Shipping

Flat Shipping at €24.99 + VAT

GF PIPING SYSTEMS 9835-010 Female Adapter 1 Inch Fnpt x Slip Socket | AE9XUF 6NF22

GEORG FISCHER 9835-010 Female Adapter 1 Inch Fnpt x Slip Socket

Item: AE9XUF Model: 9835-010Cross Ref: 6NF22
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Adapter
Body MaterialCPVC
ColorGray
Connection TypeFNPT x Socket
Max. Pressure315 psi @ 73°F
Max. Temp.210°F
Pipe Size1"
Schedule80
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapeAdapter
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1"
Fitting Side A Outside Diameter1 7/8"
Fitting Side A TypeSocket
Fitting Side B Outside Diameter1 7/8"
Fitting Side B TypeNPT
For Pipe Outside Diameter1"
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes ShieldNo
Overall Length2 1/4"
Pipe Fitting MaterialCPVC
Specific Fitting ShapeFemale Adapter
StandardsASTM F439

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.57
Ship length (cm)5.84
Ship width (cm)4.57
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorPrice
GF PIPING SYSTEMS 9835-030 Female Adapter 3 Inch Fnpt x Slip Socket | AB3UYK 1VGN5 9835-0303"FNPT x Socket80Gray€122.33
GF PIPING SYSTEMS 9835-040 Female Adapter 4 Inch Fnpt x Slip Socket | AB3UYM 1VGN7 9835-0404"FNPT x Socket80Gray€185.34
GF PIPING SYSTEMS 9835-002 Female Adapter 1/4 Inch 424 Psi At 73f | AD2RQL 3TPV1 9835-0021/4"FNPT x Socket80Gray€15.25
GF PIPING SYSTEMS 9835-005 Female Adapter 1/2 Inch 424 Psi At 73f | AE9XUD 6NF20 9835-0051/2"FNPT x Socket80Gray€6.44
GF PIPING SYSTEMS 9835-007 Female Adapter 3/4 Inch 344 Psi At 73f | AE9XUE 6NF21 9835-0073/4"FNPT x Socket80Gray€8.29
GF PIPING SYSTEMS 9835-012 Female Adapter 1-1/4 Inch 260 Psi At 73f | AE9XUG 6NF23 9835-0121 1/4"FNPT x Socket80Gray€15.91
GF PIPING SYSTEMS 9835-015 Female Adapter 1-1/2 Inch 235 Psi At 73f | AE9XUH 6NF24 9835-0151 1/2"FNPT x Socket80Gray€19.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 9835-010 Female Adapter 1 Inch Fnpt x Slip Socket
€15.44 /unit