Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GF PIPING SYSTEMS 9835-007 Female Adapter 3/4 Inch 344 Psi At 73f | AE9XUE 6NF21

GEORG FISCHER 9835-007 Female Adapter 3/4 Inch 344 Psi At 73f

Item: AE9XUE Model: 9835-007Cross Ref: 6NF21
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Adapter
Body MaterialCPVC
ColorGray
Connection TypeFNPT x Socket
Max. Pressure344 psi @ 73°F
Max. Temp.210°F
Pipe Size3/4"
Schedule80
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapeAdapter
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/4"
Fitting Side A Outside Diameter1 1/2"
Fitting Side A TypeSocket
Fitting Side B Outside Diameter1 1/2"
Fitting Side B TypeNPT
For Pipe Outside Diameter3/4"
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes ShieldNo
Overall Length1 15/16"
Pipe Fitting MaterialCPVC
Specific Fitting ShapeFemale Adapter
StandardsASTM F439

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.57
Ship length (cm)3.56
Ship width (cm)3.56
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorPrice
GF PIPING SYSTEMS 9835-030 Female Adapter 3 Inch Fnpt x Slip Socket | AB3UYK 1VGN5 9835-0303"FNPT x Socket80Gray€122.33
GF PIPING SYSTEMS 9835-040 Female Adapter 4 Inch Fnpt x Slip Socket | AB3UYM 1VGN7 9835-0404"FNPT x Socket80Gray€185.34
GF PIPING SYSTEMS 9835-002 Female Adapter 1/4 Inch 424 Psi At 73f | AD2RQL 3TPV1 9835-0021/4"FNPT x Socket80Gray€15.25
GF PIPING SYSTEMS 9835-005 Female Adapter 1/2 Inch 424 Psi At 73f | AE9XUD 6NF20 9835-0051/2"FNPT x Socket80Gray€6.44
GF PIPING SYSTEMS 9835-010 Female Adapter 1 Inch Fnpt x Slip Socket | AE9XUF 6NF22 9835-0101"FNPT x Socket80Gray€15.44
GF PIPING SYSTEMS 9835-012 Female Adapter 1-1/4 Inch 260 Psi At 73f | AE9XUG 6NF23 9835-0121 1/4"FNPT x Socket80Gray€15.91
GF PIPING SYSTEMS 9835-015 Female Adapter 1-1/2 Inch 235 Psi At 73f | AE9XUH 6NF24 9835-0151 1/2"FNPT x Socket80Gray€19.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 9835-007 Female Adapter 3/4 Inch 344 Psi At 73f
€9.57 /unit