Flat Shipping

Flat Shipping at €24.99 + VAT

GF PIPING SYSTEMS 9805-012 Tee Cpvc 1-1/4 Inch Fnpt 260 Psi At 73f | AE9XGA 6ND58

GEORG FISCHER 9805-012 Tee Cpvc 1-1/4 Inch Fnpt 260 Psi At 73f

Item: AE9XGA Model: 9805-012Cross Ref: 6ND58
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
Body MaterialCPVC
ColorGray
Connection TypeFNPT x FNPT x FNPT
Max. Pressure260 psi @ 73°F
Max. Temp.210°F
Pipe Size1 1/4"
Schedule80
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapeTee
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1 1/4"
Fitting Side A Outside Diameter2 1/16"
Fitting Side A TypeNPT
Fitting Side B Outside Diameter2 1/16"
Fitting Side B TypeNPT
Fitting Side C GenderFemale
Fitting Side C Outside Diameter2 1/16"
For Pipe Outside Diameter1 1/4"
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes ShieldNo
Overall Length3 13/16"
Pipe Fitting MaterialCPVC
Specific Fitting ShapeTee
StandardsASTM F441

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)5.59
Ship length (cm)9.91
Ship width (cm)7.62
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorPrice
GF PIPING SYSTEMS 9801-025 Tee Cpvc 80 2-1/2 Inch 425 Psi At 73f | AB3UVP 1VGE2 9801-0252 1/2"Socket x Socket x Socket80Gray€75.53
GF PIPING SYSTEMS 9801-030 Tee 80 3 Inch Slip Socket 375 Psi At 73f | AB3UVR 1VGE4 9801-0303"Socket x Socket x Socket80Gray€74.64
GF PIPING SYSTEMS 9801-040 Tee 80 4 Inch Slip Socket 324 Psi At 73f | AB3UVU 1VGE6 9801-0404"Socket x Socket x Socket80Gray€96.72
GF PIPING SYSTEMS 9805-030 Tee Cpvc 80 3 Inch Fnpt 187 Psi At 73f | AB3UWV 1VGH3 9805-0303"FNPT x FNPT x FNPT80Gray€200.62
GF PIPING SYSTEMS 9805-015 Tee Cpvc 1-1/2 Inch Fnpt 235 Psi At 73f | AC2PFP 2LUV1 9805-0151 1/2"FNPT x FNPT x FNPT80Gray€32.93
GF PIPING SYSTEMS 9805-020 Tee Cpvc 80 2 Inch Fnpt 202 Psi At 73f | AC3JDX 2TVJ4 9805-0202"FNPT x FNPT x FNPT80Gray€36.40
GF PIPING SYSTEMS 9805-002 Tee Cpvc 80 1/4 Inch Fnpt 424 Psi At 73f | AD2RGY 3TNW6 9805-0021/4"FNPT x FNPT x FNPT80Gray€22.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 9805-012 Tee Cpvc 1-1/4 Inch Fnpt 260 Psi At 73f
€32.78 /unit