Flat Shipping

Flat Shipping at €24.99 + VAT

GF PIPING SYSTEMS 9801-211 Reducing Tee Cpvc 1-1/2 x 1-1/2 x 1 Inch | AB3UWG 1VGF9

GEORG FISCHER 9801-211 Reducing Tee Cpvc 1-1/2 x 1-1/2 x 1 Inch

Item: AB3UWG Model: 9801-211Cross Ref: 1VGF9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
Body MaterialCPVC
ColorGray
Connection TypeSocket x Socket x Socket
Max. Pressure471 psi @ 73°F
Max. Temp.210°F
Pipe Size1 1/2" x 1 1/2" x 1"
Schedule80
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapeTee
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1 1/2"
Fitting Side A Outside Diameter2 5/16"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1"
Fitting Side B Outside Diameter1 11/16"
Fitting Side B TypeSocket
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size1 1/2"
Fitting Side C Outside Diameter2 5/16"
Fitting Side C TypeSocket
For Pipe Outside Diameter1 1/2"
For Pipe Schedule80
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes SealNo
Includes ShieldNo
Low Lead Certified StandardNSF 61
Maximum Operating Pressure470 psi @ 73°F
Overall Length4 3/16"
Pipe Fitting MaterialCPVC
Specific Fitting ShapeReducing Tee
StandardsASTM F439
Temp. Range32°F to 200°F

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)10.67
Ship length (cm)8.13
Ship width (cm)6.1
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorPrice
GF PIPING SYSTEMS 9801-101 Reducing Tee Cpvc 80 3/4 x 3/4 x 1/2 Inch | AB3UVW 1VGE8 9801-1013/4" x 3/4" x 1/2"Socket x Socket x Socket80Gray€19.22
GF PIPING SYSTEMS 9801-130 Reducing Tee Cpvc 80 1 x 1 x 1/2 Inch | AB3UVY 1VGF1 9801-1301" x 1" x 1/2"Socket x Socket x Socket80Gray€25.84
GF PIPING SYSTEMS 9801-131 Reducing Tee Cpvc 80 1 x 1 x 3/4 Inch | AB3UWA 1VGF3 9801-1311" x 1" x 3/4"Socket x Socket x Socket80Gray€21.36
GF PIPING SYSTEMS 9801-168 Reducing Tee Cpvc 1-1/4 x 1-1/4 x 1 Inch | AB3UWC 1VGF5 9801-1681 1/4" x 1 1/4" x 1"Socket x Socket x Socket80Gray€47.78
GF PIPING SYSTEMS 9801-210 Reducing Tee 1-1/2 x 1-1/2 x 3/4 Inch | AB3UWE 1VGF7 9801-2101 1/2" x 1 1/2" x 3/4"Socket x Socket x Socket80Gray€50.51
GF PIPING SYSTEMS 9801-249 Reducing Tee Cpvc 80 2 x 2 x 1 Inch | AB3UWJ 1VGG2 9801-2492" x 2" x 1"Socket x Socket x Socket80Gray€62.54
GF PIPING SYSTEMS 9801-251 Reducing Tee Cpvc 80 2 x 2 x 1-1/2 Inch | AB3UWL 1VGG4 9801-2512" x 2" x 1 1/2"Socket x Socket x Socket80Gray€54.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 9801-211 Reducing Tee Cpvc 1-1/2 x 1-1/2 x 1 Inch
€75.48 /unit