Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GF PIPING SYSTEMS 878-010BR Transition Fitting Pvc To Brass 1 In | AC9JWF 3GXF9

GEORG FISCHER 878-010BR Transition Fitting Pvc To Brass 1 In

Item: AC9JWF Model: 878-010BRCross Ref: 3GXF9
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€131.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransition Adapter
Body MaterialBrass, PVC
ColorGray
Connection TypeFNPT x SPG
Max. Temp.140°F
Pipe Size1"
Schedule80

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)5.08
HS code7412200035
Country of OriginUS

Product Variants

ProductModelPipe SizeBody MaterialScheduleColorConnection TypeMax. Temp.Price
GF PIPING SYSTEMS 878-005BR Transition Fitting Pvc To Brass 1/2 In | AC9JWD 3GXF7 878-005BR1/2"Brass, PVC80GrayFNPT x SPG140°F€51.79
GF PIPING SYSTEMS 878-007BR Transition Fitting Pvc To Brass 3/4 In | AC9JWE 3GXF8 878-007BR3/4"Brass, PVC80GrayFNPT x SPG140°F€69.64
GF PIPING SYSTEMS 878-012BR Transition Fitting Pvc To Brass 1 1/4 In | AC9JWG 3GXG1 878-012BR1 1/4"Brass, PVC80GrayFNPT x SPG140°F€187.57
GF PIPING SYSTEMS 878-015BR Transition Fitting Pvc To Brass 1 1/2 In | AC9JWH 3GXG2 878-015BR1 1/2"Brass, PVC80GrayFNPT x SPG140°F€212.63
GF PIPING SYSTEMS 878-020BR Transition Fitting Pvc To Brass 2 In | AC9JWJ 3GXG3 878-020BR2"Brass, PVC80GrayFNPT x SPG140°F€263.21
GF PIPING SYSTEMS 878-007SS Transition Fitting Pvc To Stainless Steel 3/4 In | AC9JWK 3GXG5 878-007SS3/4"-80GrayFNPT x SPG140°F€98.07
GF PIPING SYSTEMS 878-010SS Transition Fitting Pvc To Stainless Steel 1 In | AC9JWL 3GXG6 878-010SS1"-80GrayFNPT x SPG140°F€171.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 878-010BR Transition Fitting Pvc To Brass 1 In
€131.75 /unit