Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GF PIPING SYSTEMS 851-030 Solid Flange 3 Inch Socket Pvc Gray | AC3AEN 2PMK7

GEORG FISCHER 851-030 Solid Flange 3 Inch Socket Pvc Gray

Item: AC3AEN Model: 851-030Cross Ref: 2PMK7
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€38.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Flange
Body MaterialPVC
ColorGray
Connection TypeSocket
Max. Temp.140°F
Number Of Holes4
Outside Dia.7 1/2"
Pipe Size3"
Schedule80
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapeFlange
Bolt Circle Diameter6"
Bolt Hole Diameter11/16"
ClassClass 150
Connection SurfaceFlat
Fitting Connection TypeSocket
Flange Outside Diameter7 1/2"
Flange Thickness1 1/16"
For Pipe Schedule80
Low Lead Certified StandardNSF61
Maximum Operating Pressure150 psi
Nominal Pipe Size3"
Number Of Bolt Holes4
Overall Length2 7/16"
Pipe Fitting MaterialPVC
Specific Fitting ShapeFlange
StandardsASTM D1784, NSF 14
Temp. Range140°F

Shipping Info:

Ship weight (kg) 0.7785
Ship height (cm)5.59
Ship length (cm)19.05
Ship width (cm)19.05
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeNumber Of HolesOutside Dia.ScheduleColorMax. Temp.Body MaterialPrice
GF PIPING SYSTEMS 851-005 Solid Flange 1/2 Inch Socket Pvc Gray | AC3AEG 2PMK1 851-0051/2"Socket43 1/2"80Gray140°FPVC€10.52
GF PIPING SYSTEMS 851-007 Solid Flange 3/4 Inch Socket Pvc Gray | AC3AEH 2PMK2 851-0073/4"Socket43.891"80Gray140°FPVC€13.07
GF PIPING SYSTEMS 851-012 Solid Flange 1 1/4 Inch Socket Pvc Gray | AC3AEK 2PMK4 851-0121 1/4"Socket44.641"80Gray140°FPVC€14.46
GF PIPING SYSTEMS 851-015 Solid Flange 1 1/2 Inch Socket Pvc Gray | AC3AEL 2PMK5 851-0151 1/2"Socket45"80Gray140°FPVC€14.96
GF PIPING SYSTEMS 851-025 Solid Flange 2 1/2 Inch Socket Pvc Gray | AC3AEM 2PMK6 851-0252 1/2"Socket47"80Gray140°FPVC€27.68
GF PIPING SYSTEMS 852-025 Solid Flange 2 1/2 Inch Fpt Pvc Gray | AC3AEP 2PMK8 852-0252 1/2"FNPT47"80Gray140°FPVC€60.10
GF PIPING SYSTEMS 852-030 Solid Flange 3 Inch Fnpt Pvc | AC3AEQ 2PMK9 852-0303"FNPT47 1/2"80Gray140°FPVC€64.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 851-030 Solid Flange 3 Inch Socket Pvc Gray
€38.60 /unit