Flat Shipping

Flat Shipping at €24.99 + VAT

GF PIPING SYSTEMS 850-025 Plug 2.5 Inch Mpt Pvc Schedule 80 | AD2RGP 3TNV4

GEORG FISCHER 850-025 Plug 2.5 Inch Mpt Pvc Schedule 80

Item: AD2RGP Model: 850-025Cross Ref: 3TNV4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Plug
Body MaterialPVC
ColorGray
Connection TypeMNPT
Max. Temp.140°F
Pipe Size2 1/2"
Schedule80
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapePlug
Fitting Connection TypeMNPT
For Pipe Schedule80
Hex Size3 3/8"
Includes Pre-applied Thread SealantNo
Includes SealNo
Low Lead Certified StandardNSF 61, NSF 14
Maximum Operating Pressure210 psi @ 73°F
Nominal Pipe Size2 1/2"
Outside Diameter2 13/16"
Overall Length1 15/16"
Pipe Fitting MaterialPVC
Plug ConstructionCored
Plug Drive StyleHex
Specific Fitting ShapeHex Head Plug
StandardsASTM D2467, NSF 14, NSF 61
Temp. Range0°F to 140°F
Thread Size2-1/2"-8

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)5.08
Ship length (cm)8.64
Ship width (cm)8.64
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeScheduleColorConnection TypeMax. Temp.Body MaterialPrice
GF PIPING SYSTEMS 850-002 Hex Head Plug 1/4 Inch Mnpt Pvc | AA9ZXH 1KA63 850-0021/4"80GrayMNPT140°FPVC€4.75
GF PIPING SYSTEMS 850-030 Hex Head Plug 3 Inch Mnpt Pvc | AB3UPH 1VFP5 850-0303"80GrayMNPT140°FPVC€27.10
GF PIPING SYSTEMS 850-040 Hex Head Plug 4 Inch Mnpt Pvc | AB3UPK 1VFP7 850-0404"80GrayMNPT140°FPVC€52.47
GF PIPING SYSTEMS 850-003 Hex Head Plug 3/8 Inch Mnpt Pvc | AC2WZP 2NU95 850-0033/8"80GrayMNPT140°FPVC€5.45
GF PIPING SYSTEMS 850-005 Hex Head Plug 1/2 Inch Mnpt Pvc | AC2WZQ 2NU96 850-0051/2"80GrayMNPT140°FPVC€4.08
GF PIPING SYSTEMS 850-007 Hex Head Plug 3/4 Inch Mnpt Pvc | AC2WZR 2NU97 850-0073/4"80GrayMNPT140°FPVC€4.56
GF PIPING SYSTEMS 850-010 Hex Head Plug 1 Inch Mnpt Pvc | AC2WZT 2NU98 850-0101"80GrayMNPT140°FPVC€5.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 850-025 Plug 2.5 Inch Mpt Pvc Schedule 80
€47.32 /unit