Flat Shipping

Flat Shipping at €24.99 + VAT

GF PIPING SYSTEMS 847-010 Cap 1 Inch Slip Socket Pvc | AE9XFC 6ND13

GEORG FISCHER 847-010 Cap 1 Inch Slip Socket Pvc

Item: AE9XFC Model: 847-010Cross Ref: 6ND13
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
Body MaterialPVC
ColorGray
Connection TypeSocket
Max. Temp.140°F
Pipe Size1"
Schedule80

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.06
Ship length (cm)4.83
Ship width (cm)4.83
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorMax. Temp.Body MaterialPrice
GF PIPING SYSTEMS 847-025 Cap Pvc 2 1/2 Inch Schedule 80 Gray | AB3UPB 1VFN8 847-0252 1/2"Socket80Gray140°FPVC€31.21
GF PIPING SYSTEMS 847-030 Cap 3 Inch Slip Socket Pvc | AB3UPD 1VFP1 847-0303"Socket80Gray140°FPVC€43.49
GF PIPING SYSTEMS 847-040 Cap 4 Inch Slip Socket Pvc | AB3UPF 1VFP3 847-0404"Socket80Gray140°FPVC€67.90
GF PIPING SYSTEMS 847-002 Cap 1/4 Inch Slip Socket Pvc | AD2RGG 3TNU6 847-0021/4"Socket80Gray140°FPVC€6.58
GF PIPING SYSTEMS 847-003 Cap 3/8 Inch Slip Socket Pvc | AD2RGH 3TNU7 847-0033/8"Socket80Gray140°FPVC€6.58
GF PIPING SYSTEMS 848-002 Cap 1/4 Inch Fnpt Pvc | AD2RGJ 3TNU8 848-0021/4"FNPT80Gray140°FPVC€5.96
GF PIPING SYSTEMS 848-030 Cap 3 Inch Fnpt Pvc | AD2RGL 3TNV1 848-0303"FNPT80Gray140°FPVC€45.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 847-010 Cap 1 Inch Slip Socket Pvc
€6.99 /unit