Flat Shipping

Flat Shipping at €24.99 + VAT

GF PIPING SYSTEMS 829-292FB Reducing Coupling 2-1/2 x 2 Inch Slip Pvc | AD2RFV 3TNT4

GEORG FISCHER 829-292FB Reducing Coupling 2-1/2 x 2 Inch Slip Pvc

Item: AD2RFV Model: 829-292FBCross Ref: 3TNT4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Coupling
Body MaterialPVC
ColorGray
Connection TypeSocket x Socket
Max. Temp.140°F
Pipe Size2 1/2" x 2"
Schedule80
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapeCoupling
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2 1/2"
Fitting Side A Outside Diameter3 1/2"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size2"
Fitting Side B Outside Diameter3 1/2"
Fitting Side B TypeSocket
For Pipe Outside Diameter2 1/2"
For Pipe Schedule80
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes SealNo
Includes ShieldNo
Low Lead Certified StandardNSF 61
Maximum Operating Pressure420 psi @ 73°F
Overall Length4 1/16"
Pipe Fitting MaterialPVC
Specific Fitting ShapeReducing Coupling
StandardsASTM D2467
Temp. Range32°F to 140°F

Shipping Info:

Ship weight (kg) 0.3735
Ship height (cm)10.92
Ship length (cm)8.89
Ship width (cm)8.89
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorMax. Temp.Body MaterialPrice
GF PIPING SYSTEMS 829-338 Reducing Coupling 3 x 2 Inch Slip Pvc | AB3UMF 1VFH2 829-3383" x 2"Socket x Socket80Gray140°FPVC€42.14
GF PIPING SYSTEMS 829-420FB Reducing Coupling 4 x 2 Inch Slip Pvc | AB3UMH 1VFH4 829-420FB4" x 2"Socket x Socket80Gray140°FPVC€86.53
GF PIPING SYSTEMS 829-422 Reducing Coupling 4 x 3 Inch Slip Pvc | AB3UMK 1VFH6 829-4224" x 3"Socket x Socket80Gray140°FPVC€75.39
GF PIPING SYSTEMS 829-101 Reducing Coupling 3/4 x 1/2 Inch Slip Pvc | AC3ACP 2PME6 829-1013/4" x 1/2"Socket x Socket80Gray140°FPVC€5.62
GF PIPING SYSTEMS 829-130 Reducing Coupling 1 x 1/2 Inch Slip Pvc | AC3ACQ 2PME7 829-1301" x 1/2"Socket x Socket80Gray140°FPVC€7.69
GF PIPING SYSTEMS 829-131 Reducing Coupling 1 x 3/4 Inch Slip Pvc | AC3ACR 2PME8 829-1311" x 3/4"Socket x Socket80Gray140°FPVC€7.80
GF PIPING SYSTEMS 829-210 Reducing Coupling 1-1/2 x 3/4 Inch Slip Pvc | AC3ACT 2PMF1 829-2101 1/2" x 3/4"Socket x Socket80Gray140°FPVC€16.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 829-292FB Reducing Coupling 2-1/2 x 2 Inch Slip Pvc
€34.85 /unit