Flat Shipping

Flat Shipping at €24.99 + VAT

GF PIPING SYSTEMS 801-420 Reducing Tee Pvc 4 x 4 x 2 Inch Gray | AB3UKQ 1VFC9

GEORG FISCHER 801-420 Reducing Tee Pvc 4 x 4 x 2 Inch Gray

Item: AB3UKQ Model: 801-420Cross Ref: 1VFC9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer Tee
Body MaterialPVC
ColorGray
Connection TypeSocket x Socket x Socket
Max. Temp.140°F
Pipe Size4" x 4" x 2"
Schedule80
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapeTee
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size4"
Fitting Side A Outside Diameter5 3/16"
Fitting Side A TypeSocket
Fitting Side B Outside Diameter2 7/8"
Fitting Side B TypeSocket
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size2"
Fitting Side C Outside Diameter5 3/16"
For Pipe Outside Diameter4"
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes ShieldNo
Overall Length7"
Pipe Fitting MaterialPVC
Specific Fitting ShapeReducing Tee
StandardsASTM D2467

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)17.78
Ship length (cm)15.75
Ship width (cm)13.46
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeScheduleColorConnection TypeMax. Temp.Body MaterialPrice
GF PIPING SYSTEMS 801-101 Reducing Tee Pvc 3/4 x 3/4 x 1/2 Inch Gray | AB3UJW 1VFA9 801-1013/4" x 3/4" x 1/2"80GraySocket x Socket x Socket140°FPVC€5.71
GF PIPING SYSTEMS 801-130 Reducing Tee Pvc 1 x 1 x 1/2 Inch Gray | AB3UJY 1VFB2 801-1301" x 1" x 1/2"80GraySocket x Socket x Socket140°FPVC€7.92
GF PIPING SYSTEMS 801-131 Reducing Tee Pvc 1 x 1 x 3/4 Inch Gray | AB3UKA 1VFB4 801-1311" x 1" x 3/4"80GraySocket x Socket x Socket140°FPVC€7.79
GF PIPING SYSTEMS 801-168 Reducing Tee Pvc 1 1/4 x 1 1/4 x 1 In | AB3UKC 1VFB6 801-1681 1/4" x 1 1/4" x 1"80GraySocket x Socket x Socket140°FPVC€16.91
GF PIPING SYSTEMS 801-210 Reducing Tee Pvc 1 1/2 x 1 1/2 x 3/4 In | AB3UKE 1VFB8 801-2101 1/2" x 1 1/2" x 3/4"80GraySocket x Socket x Socket140°FPVC€15.96
GF PIPING SYSTEMS 801-211 Reducing Tee Pvc 1 1/2 x 1 1/2 x 1 In | AB3UKG 1VFC1 801-2111 1/2" x 1 1/2" x 1"80GraySocket x Socket x Socket140°FPVC€15.94
GF PIPING SYSTEMS 801-249 Reducing Tee Pvc 2 x 2 x 1 Inch Gray | AB3UKJ 1VFC3 801-2492" x 2" x 1"80GraySocket x Socket x Socket140°FPVC€21.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 801-420 Reducing Tee Pvc 4 x 4 x 2 Inch Gray
€65.45 /unit