Flat Shipping

Flat Shipping at €24.99 + VAT

GF PIPING SYSTEMS 801-130 Reducing Tee Pvc 1 x 1 x 1/2 Inch Gray | AB3UJY 1VFB2

GEORG FISCHER 801-130 Reducing Tee Pvc 1 x 1 x 1/2 Inch Gray

Item: AB3UJY Model: 801-130Cross Ref: 1VFB2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer Tee
Body MaterialPVC
ColorGray
Connection TypeSocket x Socket x Socket
Max. Temp.140°F
Pipe Size1" x 1" x 1/2"
Schedule80
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapeTee
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1"
Fitting Side A Outside Diameter1 11/16"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/2"
Fitting Side B Outside Diameter1 1/8"
Fitting Side B TypeSocket
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size1"
Fitting Side C Outside Diameter1 11/16"
Fitting Side C TypeSocket
For Pipe Outside Diameter1"
For Pipe Schedule80
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes SealNo
Includes ShieldNo
Low Lead Certified StandardNSF 61
Maximum Operating Pressure630 psi @ 73°F
Overall Length3 11/16"
Pipe Fitting MaterialPVC
Specific Fitting ShapeReducing Tee
StandardsASTM D2467
Temp. Range32°F to 140°F

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)4.32
Ship length (cm)9.4
Ship width (cm)7.11
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeScheduleColorConnection TypeMax. Temp.Body MaterialPrice
GF PIPING SYSTEMS 801-101 Reducing Tee Pvc 3/4 x 3/4 x 1/2 Inch Gray | AB3UJW 1VFA9 801-1013/4" x 3/4" x 1/2"80GraySocket x Socket x Socket140°FPVC€5.71
GF PIPING SYSTEMS 801-131 Reducing Tee Pvc 1 x 1 x 3/4 Inch Gray | AB3UKA 1VFB4 801-1311" x 1" x 3/4"80GraySocket x Socket x Socket140°FPVC€7.79
GF PIPING SYSTEMS 801-168 Reducing Tee Pvc 1 1/4 x 1 1/4 x 1 In | AB3UKC 1VFB6 801-1681 1/4" x 1 1/4" x 1"80GraySocket x Socket x Socket140°FPVC€16.91
GF PIPING SYSTEMS 801-210 Reducing Tee Pvc 1 1/2 x 1 1/2 x 3/4 In | AB3UKE 1VFB8 801-2101 1/2" x 1 1/2" x 3/4"80GraySocket x Socket x Socket140°FPVC€15.96
GF PIPING SYSTEMS 801-211 Reducing Tee Pvc 1 1/2 x 1 1/2 x 1 In | AB3UKG 1VFC1 801-2111 1/2" x 1 1/2" x 1"80GraySocket x Socket x Socket140°FPVC€15.94
GF PIPING SYSTEMS 801-249 Reducing Tee Pvc 2 x 2 x 1 Inch Gray | AB3UKJ 1VFC3 801-2492" x 2" x 1"80GraySocket x Socket x Socket140°FPVC€21.86
GF PIPING SYSTEMS 801-251 Reducing Tee Pvc 2 x 2 x 1 1/2 Inch Gray | AB3UKL 1VFC5 801-2512" x 2" x 1 1/2"80GraySocket x Socket x Socket140°FPVC€20.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 801-130 Reducing Tee Pvc 1 x 1 x 1/2 Inch Gray
€11.07 /unit