Flat Shipping

Flat Shipping at €24.99 + VAT

GF PIPING SYSTEMS 801-025 Tee Pvc 2 1/2 Inch Schedule 80 Gray | AB3UJU 1VFA7

GEORG FISCHER 801-025 Tee Pvc 2 1/2 Inch Schedule 80 Gray

Item: AB3UJU Model: 801-025Cross Ref: 1VFA7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
Body MaterialPVC
ColorGray
Connection TypeSocket x Socket x Socket
Max. Temp.140°F
Pipe Size2 1/2"
Schedule80
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapeTee
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2 1/2"
Fitting Side A Outside Diameter3 1/2"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size2 1/2"
Fitting Side B Outside Diameter3 1/2"
Fitting Side B TypeSocket
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size2 1/2"
Fitting Side C Outside Diameter3 1/2"
Fitting Side C TypeSocket
For Pipe Outside Diameter2 1/2"
For Pipe Schedule80
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes SealNo
Includes ShieldNo
Low Lead Certified StandardNSF 61
Maximum Operating Pressure420 psi @ 73°F
Overall Length6 5/8"
Pipe Fitting MaterialPVC
Specific Fitting ShapeTee
StandardsASTM D2467
Temp. Range32°F to 140°F

Shipping Info:

Ship weight (kg) 0.756
Ship height (cm)12.95
Ship length (cm)17.02
Ship width (cm)10.16
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorMax. Temp.Body MaterialPrice
GF PIPING SYSTEMS 805-025 Tee Pvc 2 1/2 Inch Schedule 80 Gray | AB3UKV 1VFD4 805-0252 1/2"FNPT x FNPT x FNPT80Gray140°FPVC€93.16
GF PIPING SYSTEMS 805-030 Tee 3 Inch Fnpt Pvc | AB3UKX 1VFD6 805-0303"FNPT x FNPT x FNPT80Gray140°FPVC€89.62
GF PIPING SYSTEMS 805-040 Tee 4 Inch Fnpt Pvc | AB3UKZ 1VFD8 805-0404"FNPT x FNPT x FNPT80Gray140°FPVC€149.02
GF PIPING SYSTEMS 801-030 Tee 3 Inch Socket Pvc | AB6VGU 22JY29 801-0303"Socket x Socket x Socket80Gray140°FPVC€37.96
GF PIPING SYSTEMS 801-060 Tee 6 Inch Socket Pvc | AB6VGV 22JY30 801-0606"Socket x Socket x Socket80Gray140°FPVC€123.82
GF PIPING SYSTEMS 802-010 Tee 1 Inch Slip Socket x Fnpt Pvc | AC3ACD 2PMD5 802-0101"Socket x FNPT80Gray140°FPVC€15.86
GF PIPING SYSTEMS 802-015 Tee 1 1/2 Inch Socket x Fpt Pvc Gray | AC3ACE 2PMD6 802-0151 1/2"FNPT x Socket80Gray140°FPVC€19.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 801-025 Tee Pvc 2 1/2 Inch Schedule 80 Gray
€46.09 /unit