Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PR-AC-228 Plastic Rod, 2 Ft Plastic Length, White, Opaque, 9, 600 Psi Tensile Strength | CP6UZQ

GRAINGER BULK-PR-AC-228 Plastic Rod, 2 Ft Length, White, Opaque, 600 Psi Tensile Strength

Item: CP6UZQ Model: BULK-PR-AC-228Cross Ref: 60TP82
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
ColorWhite
Corrosion And Chemical ResistanceFair
Friction Coefficient0.2
Friction RatingVery Slippery
GradeStandard
Impact Strength RatingPoor
MachinabilityExcellent
MaterialAcetal Homopolymer
Max. Temp.180°F
Min. Temp.-20°F
Plastic ClarityOpaque
Plastic Density0.051 lbs.-cu. in.
Plastic Dia.1 1/8"
Plastic Dia. Tolerance-0.028" to +0.031"
Plastic HardnessRockwell M94
Plastic Hardness RatingHard
Plastic Length2 ft.
ShapeRods
Tensile Strength9600 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.25%
Water Absorption RatingGood
Wear FactorExcellent
Impact Strength1.2 lbs.-ft./in.
Maximum Temperature180°F
Minimum Temperature-20°F
Plastic Diameter1 1/8"
Plastic Diameter Tolerance+0.031"/-0.028"
Plastic Length Tolerance1"

Shipping Info:

Ship weight (kg) 0.5895
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic Dia.Max. Temp.Plastic LengthColorTensile StrengthMin. Temp.Plastic HardnessGradePrice
GRAINGER BULK-PR-ACB-318 Plastic Rod, 1 Ft Plastic Length, Black, Opaque, 9, 600 Psi Tensile Strength | CP6UWV BULK-PR-ACB-3183/8"180°F1 ft.Black9600 psi-20°FRockwell M94Standard€3.22
GRAINGER BULK-PR-ACB-325 Plastic Rod, 1 Ft Plastic Length, Black, Opaque, 9, 600 Psi Tensile Strength | CP6UWW BULK-PR-ACB-3250.438"180°F1 ft.Black9600 psi-20°FRockwell M94Standard€3.90
GRAINGER BULK-PR-ACB-381 Plastic Rod, 1 Ft Plastic Length, Black, Opaque, 9, 600 Psi Tensile Strength | CP6UWX BULK-PR-ACB-3811 1/4"180°F1 ft.Black9600 psi-20°FRockwell M94Standard€28.22
GRAINGER BULK-PR-ACB-409 Plastic Rod, 1 Ft Plastic Length, Black, Opaque, 9, 600 Psi Tensile Strength | CP6UWY BULK-PR-ACB-4091 3/4"180°F1 ft.Black9600 psi-20°FRockwell M94Standard€54.32
GRAINGER BULK-PR-ACB-353 Plastic Rod, 1 Ft Plastic Length, Black, Opaque, 9, 600 Psi Tensile Strength | CP6UWZ BULK-PR-ACB-3533/4"180°F1 ft.Black9600 psi-20°FRockwell M94Standard€10.63
GRAINGER BULK-PR-ACB-346 Plastic Rod, 1 Ft Plastic Length, Black, Opaque, 9, 600 Psi Tensile Strength | CR3BPV BULK-PR-ACB-3465/8"180°F1 ft.Black9600 psi-20°FRockwell M94Standard€7.57
GRAINGER BULK-PR-ACB-444 Plastic Rod, 1 Ft Plastic Length, Black, Opaque, 9, 600 Psi Tensile Strength | CR3BPW BULK-PR-ACB-4443"180°F1 ft.Black9600 psi-20°FRockwell M94Standard€178.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PR-AC-228 Plastic Rod, 2 Ft Length, White, Opaque, 600 Psi Tensile Strength
€47.55 /unit