GENIE SLC-12 Material Lift Manual 650 lb. | AD2LKX 3RAT8

GENIE SLC-12 Material Lift Manual 650 lb.

Item: AD2LKX Model: SLC-12Cross Ref: 3RAT8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemMaterial Lift
BaseStandard
Base Legs Outside Dia.31 1/2"
Fork Length28"
Fork Width23"
Frame MaterialSteel
Front Wheel Dia.4"
Lifting Height Forks Down134"
Lifting Height Forks Up155"
Lifting Height Max.155"
Load Capacity650 lbs.
Load Center14"
Min. Lifting Height134"
Overall Height86"
Overall Length63"
Overall Width66"
Powered ByManual Winch
Rear Caster Dia.5"
AssembledYes
Axle-mounted Wheel/tread MaterialPolyurethane
Base Inside Width23 1/2"
Base MaterialSteel
Base Outside Width31 1/2"
Base TypeFixed
Caster Wheel Dia.4", 5"
Caster Wheel TypeTread on Core
Caster Wheel Width1 1/4"
Caster Wheel/tread MaterialPlastic
Caster/wheel Configuration(2) Swivel, (2) Swivel with Brake, (2) Axle-Mounted
ColorSilver
FeaturesLegs Fold Out From Base For Quick Setup And Are Held In Position With Safety Locks
Fork Thickness2 1/2"
Fork TypeInvertible
Frame FinishPowder Coated
Handle Height47"
IncludesTelescoping Mast System and Manual One Speed Winch (Stabilizer is Optional, Not Included)
Includes OutriggersWith Outriggers
Lift ControlHand Winch
Lift MechanismChain/Cable
Lifting Height Per Pump7/8"
Maximum Lifting Height155"
Minimum Lifting Height6"
Non-marking Axle-mounted WheelsYes
Overall Height With Forks Lowered11 ft. 2"
Overall Height With Forks Raised155"
Platform Length27"
StandardsEC COMPLIANT
Stowed Height86"
Stowed Length63"
Stowed Width66"
Weight225 lbs.
Width Across Forks23 1/2"
Width Between Forks19 1/2"

Shipping Info:

Ship weight (kg) 128.25
Ship height (cm)226.06
Ship length (cm)91.44
Ship width (cm)81.28
HS code8428900290
Country of OriginUS

Product Details:

Genie SLC-12 material lift is ideal for lifting and moving loads across a workspace. This lift is beneficial for lifting and positioning loads, such as ductwork, piping, HVAC or electrical equipment, boxes or other containers.

Features:

  • Rear wheels with a large diameter and solid rubber treads enable it to roll over uneven ground and rough terrain.
  • It is used to raise and position equipment in contractor and construction applications.
  • This lift's legs fold up and attachments can be removed for easy storage.
  • It features a manually operated winch to secure the loads.
  • Its hold-down bar secures mast assembly during transportation.
  • This material lift is equipped with glide rails to allow easy loading and unloading.

Compatible Accessories:

  • Genie 37250-S Aluminium Ladder: These steel ladders are attached to climb to the top of the material lift.
  • Genie 32567-S Lift Boom: These booms are attached to this material lift to enhance its versatility in carrying the load. It features hooks to hang material with cargo belts.
  • Genie 37148 Load Platform: These steel platforms are attached to the material lift to provide a flat base to lift loads safely.

Standards and Approvals:

  • EC

Frequently Asked Questions:

Q. What is the lifting capacity of this material lift?

A. Genie SLC-12 material lift has a lifting capacity of 650 lb.

Q. What is the maximum lifting height of this material lift?

A. 12 feet 11 inches.

Q. What is the lifting mechanism of this material lift?

A. Chain / cable.

Product Variants

ProductModelLoad CapacityFork LengthFork WidthLifting Height Max.Overall LengthOverall WidthMin. Lifting HeightLifting Height Forks DownPrice
GENIE SLC-18 Material Lift Manual 650 lb. | AD2LKY 3RAT9 SLC-18650 lbs.28"23"222"73"66"201"201"€5,151.55
GENIE SLC-24 Material Lift Manual 650 lb. | AD2LKZ 3RAU1 SLC-24650 lbs.28"23"288"81"66"267"267"€5,922.28
GENIE SLA-10 STD Material Lift Standard 1000 lb. | AE2QNZ 4YZ87 SLA-10 STD1000 lbs.27 1/2"23 1/2"137 1/2"29"31 1/2"117"117"€5,741.85
RFQ
GENIE SLA-15 STD Material Lift Standard 800 lb. | AE2QPB 4YZ89 SLA-15 STD800 lbs.27 1/2"23 1/2"196"29"31 1/2"175 1/2"175 1/2"€6,862.23
RFQ
GENIE SLA-5 STD Material Lift Standard 1000 lb. | AE2QPF 4YZ93 SLA-5 STD1000 lbs.27 1/2"23 1/2"79"29"31 1/2"58 1/2"58 1/2"€4,614.57
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENIE SLC-12 Material Lift Manual 650 lb.