Flat Shipping

Flat Shipping at €24.99 + VAT

GENIE SI-2100 Vortex Mixer, Rotator, 5 Lb Load Capacity, 5 To 35 Rpm, Ambient 15 Deg To 38 Deg C | CR3BLB

GENIE SI-2100 Vortex Mixer, Rotator, 5 Lb Load Capacity, 5 To 35 Rpm, Ambient 15 Deg To 38 Deg C

Item: CR3BLB Model: SI-2100Cross Ref: 13R324
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,211.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVortex Mixer
Amps0.5A
For Use WithBottles, Flasks, Microplates, Microtubes, Tubes
Hazardous LocationNo
Hz60 Hz
IncludesPlatform, Retaining Bands
Load Capacity5 lbs.
Movement TypeRotator
Movement Type - Lab ShakersRotator
Number Of Platforms0
Operating Temp. Range+15°C to +38°C
Overall Depth7"
Overall Height15 4/5"
Overall Length7"
Overall Width15 4/5"
Plug StyleStandard
Power Required120V
Resolution35 RPM
Special FeaturesBands Are Adjustable For Any Size Vessel
Speed Range5-35 RPM
Width15 4/5"
MaterialStainless Steel
Platform Length10 1/4"
Platform Width10 1/4"
Product TypeLab Rotators
Speed - Maximum35 RPM
StandardsCE
Weight11.5 lbs.

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)40.13
Ship length (cm)17.78
Ship width (cm)40.13
Country of OriginUS

Product Variants

ProductModelOverall DepthOverall HeightOverall WidthMovement TypeSpeed RangeNumber Of PlatformsLoad CapacityPlatform WidthPrice
GENIE SI-M100 Orbital Shaker, Orbital, 11.4 Inch Plateform Length, 6.6 lb Load Capacity, 0.5 A Amps | CP6KTF SI-M10014"3 1/2"14"Orbital0-100 RPM16.6 lbs.11 2/5"€1,207.29
GENIE SI-M1700 Orbital Shaker, Orbital, 12 Inch Size Platform Length, 12 Inch Size Platform Width | CP6KTG SI-M170014"3 1/2"14"Orbital0-300 RPM16.6 lbs.12"€1,696.75
GENIE SI-M1500 Orbital Shaker, Orbital, 12 Inch Size Platform Length, 12 Inch Size Platform Width | CP6KTH SI-M150014"3 1/2"14"Orbital0-300 RPM16.6 lbs.12"€1,798.53
GENIE SI-M1600 Orbital Shaker, Orbital, 12 Inch Size Platform Length, 12 Inch Size Platform Width | CP6KTJ SI-M160014"3 1/2"14"Orbital0-300 RPM16.6 lbs.12"€1,621.02
GENIE SI-1600 Benchtop Orbital Shaker, Orbital, 18 Inch Platform Length - Lab Equipment, 26 lb Load | CR3BKH SI-160020"7"23"Orbital10-300 RPM126 lbs.18"€3,228.86
GENIE SI-1700 Benchtop Orbital Shaker, Orbital, 18 Inch Platform Length - Lab Equipment, 26 lb Load | CR3BKJ SI-170020"7"23"Orbital10-300 RPM126 lbs.18"€3,688.22
GENIE SI-1500 Benchtop Orbital Shaker, Orbital, 18 Inch Platform Length - Lab Equipment, 26 lb Load | CR3BKK SI-150020"7"23"Orbital10-300 RPM126 lbs.18"€4,247.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENIE SI-2100 Vortex Mixer, Rotator, 5 Lb Load Capacity, 5 To 35 Rpm, Ambient 15 Deg To 38 Deg C
€1,211.04 /unit