GENIE SI-1600 Benchtop Orbital Shaker, Orbital, 18 Inch Platform Length - Lab Equipment, 26 lb Load | CR3BKH

GENIE SI-1600 Benchtop Orbital Shaker, Orbital, 18 Inch Platform Length, 26 lb Load

Item: CR3BKH Model: SI-1600Cross Ref: 13R339
In Stock

Get it by Wednesday, Jun 11

€3,484.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOrbital Shaker
Amps2A
For Use WithBeakers, Bottles, Flasks
Hazardous LocationNo
Hz60 Hz
IncludesFlask Clamp Base Plate
Load Capacity26 lbs.
Movement TypeOrbital
Movement Type - Lab ShakersOrbital
Number Of Platforms1
Operating Temp. Range+15°C to +38°C
Overall Depth20"
Overall Height7"
Overall Width23"
Platform Length18"
Platform Width18"
Plug StyleStandard
Resolution300 RPM
Speed Range10-300 RPM
Width23"
MaterialStainless Steel
Product TypeOrbital Shaker
Speed - Maximum300 RPM
StandardsCE
Weight46 lbs.

Shipping Info:

Ship weight (kg) 27.45
Ship height (cm)17.78
Ship length (cm)50.8
Ship width (cm)58.42
Country of OriginUS

Product Variants

ProductModelOverall DepthOverall HeightOverall WidthMovement TypeSpeed RangeNumber Of PlatformsLoad CapacityPlatform WidthPrice
GENIE SI-M100 Orbital Shaker, Orbital, 11.4 Inch Plateform Length, 6.6 lb Load Capacity, 0.5 A Amps | CP6KTF SI-M10014"3 1/2"14"Orbital0-100 RPM16.6 lbs.11 2/5"€1,207.29
GENIE SI-M1700 Orbital Shaker, Orbital, 12 Inch Size Platform Length, 12 Inch Size Platform Width | CP6KTG SI-M170014"3 1/2"14"Orbital0-300 RPM16.6 lbs.12"€1,696.75
GENIE SI-M1500 Orbital Shaker, Orbital, 12 Inch Size Platform Length, 12 Inch Size Platform Width | CP6KTH SI-M150014"3 1/2"14"Orbital0-300 RPM16.6 lbs.12"€1,798.53
GENIE SI-M1600 Orbital Shaker, Orbital, 12 Inch Size Platform Length, 12 Inch Size Platform Width | CP6KTJ SI-M160014"3 1/2"14"Orbital0-300 RPM16.6 lbs.12"€1,621.02
GENIE SI-1700 Benchtop Orbital Shaker, Orbital, 18 Inch Platform Length - Lab Equipment, 26 lb Load | CR3BKJ SI-170020"7"23"Orbital10-300 RPM126 lbs.18"€3,688.22
GENIE SI-1500 Benchtop Orbital Shaker, Orbital, 18 Inch Platform Length - Lab Equipment, 26 lb Load | CR3BKK SI-150020"7"23"Orbital10-300 RPM126 lbs.18"€4,247.63
GENIE SI-2100 Vortex Mixer, Rotator, 5 Lb Load Capacity, 5 To 35 Rpm, Ambient 15 Deg To 38 Deg C | CR3BLB SI-21007"15 4/5"15 4/5"Rotator5-35 RPM-5 lbs.-€1,135.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENIE SI-1600 Benchtop Orbital Shaker, Orbital, 18 Inch Platform Length, 26 lb Load
€3,484.01 /unit