GENIE LL-5.5 Platform Lift 200 Lb. Capacity67 Inch Height | AA8HHR 18F640

GENIE LL-5.5 Platform Lift 200 Lb. Capacity67 Inch Height

Item: AA8HHR Model: LL-5.5Cross Ref: 18F640
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Platform Lift
Base Legs Inside Dia.18"
Base Legs Outside Dia.20 1/2"
Caster Wheel Type(2) Rigid, (2) Swivel
Frame MaterialAluminum
Front Caster Dia.2"
Front Wheel Dia.2"
Lifting Height Forks Down67"
Lifting Height Forks Up67"
Lifting Height Max.67"
Load Capacity200 lbs.
Load Center7"
Min. Lifting Height2"
Overall Height67"
Overall Length16 3/4"
Overall Width20 1/2"
Platform Length14"
Platform Width16 3/4"
Powered ByHand Winch
Rear Wheel Dia.8"
AssembledYes
Axle-mounted Wheel Dia.8"
Axle-mounted Wheel TypePneumatic
Axle-mounted Wheel/tread MaterialRubber
Base MaterialAluminum
Base Outside Width20 1/2"
Base StyleFixed
Brake TypeFace Contact Brake
ColorSilver
FeaturesReversible Winch Handle for Easy Storage
Frame TypeFlat Back
Handle Height38"
Handle MaterialSteel
Handle TypeStraight
Lift ControlHand Winch
Lift MechanismChain/Cable
Maximum Lifting Height67"
Minimum Lifting Height2"
Non-marking Axle-mounted WheelsYes
OperationManual
Overall Height With Platform Lowered45"
Overall Height With Platform Raised67"
Platform MaterialAluminum
Stowed Height45"
Stowed Length15"
Weight58 lbs.
Wheel Configuration2 Axle Mounted

Shipping Info:

Ship weight (kg) 29.48
Ship height (cm)121.92
Ship length (cm)45.72
Ship width (cm)45.72
HS code8716805010
Country of OriginUS

Product Variants

ProductModelLoad CapacityPlatform LengthPlatform WidthOverall LengthOverall WidthOverall HeightMin. Lifting HeightPowered ByPrice
GENIE GH3.8 Platform Lift 300 Lb. Capacity41 Inch Height | AA8HHW 18F655 GH3.8300 lbs.24"24"19"14"41"41"CO2 Or Compressed Air€3,492.68
GENIE GH5.6 Platform Lift 250 Lb. Capacity14 Inch Height | AA8HHX 18F656 GH5.6250 lbs.24"24"19"14"14"54"CO2 Or Compressed Air€3,748.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENIE LL-5.5 Platform Lift 200 Lb. Capacity67 Inch Height