MORSE CUTTING TOOLS 56305 | AM6BGR

MORSE CUTTING TOOLS 56305 Cutting End Mill, ‎1/2 x 1/2 x 1 x 6 Inch Size, 5 Flute, Single End

Item: AM6BGR Model: 56305
Limited Availability
€400.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
End TypeSingle End
FinishAltin
MaterialCarbide
Milling Dia.1/2"
Number Of Flutes5
Overall Length6"
Series5986 Series
Shank Dia.1/2"

Product Variants

ProductModelMilling Dia.Shank Dia.Overall LengthNumber Of FlutesMaterialFinishEnd TypePrice
MORSE CUTTING TOOLS 56303 | AM6BGP 563031/4"1/4"4"5CarbideAltinSingle End€129.14
RFQ
MORSE CUTTING TOOLS 56304 | AM6BGQ 563043/8"3/8"4"5CarbideAltinSingle End€195.39
RFQ
MORSE CUTTING TOOLS 56306 | AM6BGT 563065/8"5/8"6"5CarbideAltinSingle End€685.52
RFQ
MORSE CUTTING TOOLS 56307 | AM6BGU 563073/4"3/4"6"5CarbideAltinSingle End€913.08
RFQ
MORSE CUTTING TOOLS 56330 | AM6BHK 563301/4"1/4"3"5CarbideAltinSingle End€239.16
RFQ
MORSE CUTTING TOOLS 56331 | AM6BHL 563313/8"3/8"3"5CarbideAltinSingle End€322.56
RFQ
MORSE CUTTING TOOLS 56332 | AM6BHM 563321/2"1/2"4"5CarbideAltinSingle End€489.38
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 56305 Cutting End Mill, ‎1/2 x 1/2 x 1 x 6 Inch Size, 5 Flute, Single End
€400.32 /unit