Flat Shipping

Flat Shipping at €24.99 + VAT

GENIE 124642GT 2 Tygothane Pump Tube Ferrules 1/4 Inch Size, 5 PK | CP6KUY

GENIE 124642GT Tygothane Pump Tube Ferrules 1/4 Inch Size, 5 Pk

Item: CP6KUY Model: 124642GTCross Ref: 41GT82
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€144.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch Kit
ColorBlack
Fits BrandGenie
For Use WithGenie Lift
For Use With Grainger Item Number38R202, 38R203, 38R204, 38R205, 38R206, 38R207, 38R208, 38R209, 38R210, 38R211, 38R212, 38R213, 38R214, 38R215, 38R216, 38R217, 38R232, 38R233, 38R234, 38R235, 38R236, 38R237, 38R238, 38R239, 38R240
For Use With Mfr. Model NumberAWP-20S AC, AWP-20S DC, AWP-25S AC, AWP-25S DC, AWP-30S AC, AWP-30S DC, AWP-36S AC, AWP-36S DC, AWP-40S AC, AWP-40S DC, DPL 25S AC 110, DPL 25S DC, DPL 30S AC 110, DPL 30S DC, DPL 35S AC 110, DPL 35S DC, IWP 20 AC, IWP 20 DC, IWP 20 DC W POWER ASSIST, IWP 25 AC, IWP 25 DC W POWER ASSIST, IWP 30 DC W POWER ASSIST, IWP-25 DC, IWP-30 AC, IWP-30 DC
Includes2 Position Switch (Za2 To Zb5)‚
Compatible Product TypeGenie Lift
Compatible With Grainger Part Number38R202, 38R203, 38R204, 38R205, 38R206, 38R207, 38R208, 38R209, 38R210, 38R211, 38R212, 38R213, 38R214, 38R215, 38R216, 38R217, 38R232, 38R233, 38R234, 38R235, 38R236, 38R237, 38R238, 38R239, 38R240
Compatible With Manufacturer Model NumberAWP-20S AC, AWP-20S DC, AWP-25S AC, AWP-25S DC, AWP-30S AC, AWP-30S DC, AWP-36S AC, AWP-36S DC, AWP-40S AC, AWP-40S DC, DPL 25S AC 110, DPL 25S DC, DPL 30S AC 110, DPL 30S DC, DPL 35S AC 110, DPL 35S DC, IWP 20 AC, IWP 20 DC, IWP 20 DC W POWER ASSIST, IWP 25 AC, IWP 25 DC W POWER ASSIST, IWP 30 DC W POWER ASSIST, IWP-25 DC, IWP-30 AC, IWP-30 DC
Product Type2 Position Key Switch Kit, A/IWP/DPL

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelApplicationColorPrice
GENIE 39540GT Steady Tone Alarm | CP6KQF 39540GTWhite Noise AlarmBlack€22.84
GENIE 66817GT Base with NC Contact | CP6KQK 66817GTContact AssemblyBlack€26.52
GENIE 105739GT Battery Charger, 24VDC | CP6KQL 105739GTCharger-€809.09
GENIE 32469GT Pulley With Bearing | CP6KQM 32469GTPulley-€36.92
GENIE 37247-SGT Brake Kit | CP6KQP 37247-SGT--€451.48
GENIE 32453GT Caster Wheel, 8 Inch x 2 Inch | CP6KRE 32453GT--€52.24
GENIE 866127GT Air Cleaner Element, Kubota | CP6KRM 866127GT--€42.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENIE 124642GT Tygothane Pump Tube Ferrules 1/4 Inch Size, 5 Pk
€144.75 /unit