Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL 80C Machinist Scriber 8-1/2 Inch Length | AF4EKP 8TPZ7

GENERAL TOOLS & INSTRUMENTS LLC 80C Machinist Scriber 8-1/2 Inch Length

Item: AF4EKP Model: 80CCross Ref: 8TPZ7
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemMachinist Scriber
Length8 1/2"
Number Of Pieces2
Handle MaterialAluminum
Handle TextureKnurled
Magnetic TipNonmagnetic
Overall Length8 7/16"
Removable TipPermanent Tip
Tip MaterialSteel
Tip StyleFixed
Tip Type90° Angle, Curved, Straight

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)29.54
Ship length (cm)0.97
Ship width (cm)6.99
HS code9017208080
Country of OriginIN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL TOOLS & INSTRUMENTS LLC 80C Machinist Scriber 8-1/2 Inch Length