Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A1115-8 Spotting Drill Bit, 8.00 mm Drill Bit Size, 30.00 mm Flute Lg, 79.00 mm | CU9AXZ

WALTER TOOLS A1115-8 5056878 Spotting Drill Bit, 8.00 mm Drill Bit Size, 30.00 mm Flute Lg, 79.00 mm

Item: CU9AXZ Model: A1115-8Cross Ref: 440N80 / 5056878
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpotting Drill Bit
Body Dia.8 mm
Cutting DirectionRight Hand
Decimal Equivalent0.315
Drill Bit Point Angle90°
FinishBright, Uncoated
Flute Length30 mm
Flute TypeSpiral
MaterialHigh Speed Steel
Number Of Flutes2
Overall Length79 mm
Primary Material ApplicationAll Materials
Secondary Material ApplicationNickel, Stainless Steel, Titanium
Shank TypeStraight
Size8 mm
System Of MeasurementMetric
Cutting Direction - MachiningRight Hand
Drill Bit Size8 mm
Material - MachiningHigh Speed Steel
Measurement SystemMetric
Secondary Material Application Iso CodeM, S
Shank Type - MachiningStraight
Spiral DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.0126
Ship height (cm)2.54
Ship length (cm)7.9
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelDrill Bit Point AngleSizeFlute LengthOverall LengthDecimal EquivalentBody Dia.MaterialFinishPrice
WALTER A1115L-1IN Spotting Drill Bit, 1 Inch Drill Bit Size, 1.5748 Inch Flute Lg, 7 25/32 Inch Lg | CU9AVF A1115L-1IN90°1"1.575"7.781"11"High Speed SteelBright, Uncoated€308.76
WALTER A1114S-1IN Spotting Drill Bit, 1 Inch Drill Bit Size, 1.7717 Inch Flute Lg, 5 27/64 Inch Lg | CU9AVG A1114S-1IN120°1"1.772"5.422"125.4 mmHigh Speed SteelBright, Uncoated€252.92
WALTER A1115S-1IN Spotting Drill Bit, 1 Inch Size, 1.7717 Inch Flute Lg, 5 27/64 Inch Lg, High Speed Steel | CU9AVH A1115S-1IN90°1"1.772"5.422"11"High Speed SteelBright, Uncoated€252.01
WALTER A1114L-1/2IN Spotting Drill Bit, 1/2 Inch Drill Bit Size, 1.1811 Inch Flute Lg, 6 21/32 Inch Lg | CU9AVJ A1114L-1/2IN120°1/2"1.181"6.656"0.512.7 mmHigh Speed SteelBright, Uncoated€122.17
WALTER A1115L-1/2IN Spotting Drill Bit, 1/2 Inch Drill Bit Size, 1.1811 Inch Flute Lg, 6 21/32 Inch Length | CU9AVK A1115L-1/2IN90°1/2"1.181"6.656"0.51/2"High Speed SteelBright, Uncoated€122.17
WALTER A1114S-1/2IN Spotting Drill Bit, 1/2 Inch Drill Bit Size, 1.3780 Inch Flute Lg, 4 1/64 Inch Lg | CU9AVL A1114S-1/2IN120°1/2"1.378"4.016"0.512.7 mmHigh Speed SteelBright, Uncoated€70.69
WALTER A1115S-1/2IN Spotting Drill Bit, 1/2 Inch Drill Bit Size, 1.3780 Inch Flute Lg, 4 1/64 Inch Length | CU9AVM A1115S-1/2IN90°1/2"1.378"4.016"0.51/2"High Speed SteelBright, Uncoated€70.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A1115-8 5056878 Spotting Drill Bit, 8.00 mm Drill Bit Size, 30.00 mm Flute Lg, 79.00 mm
€46.02 /unit