Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC THQL32050 Circuit Breaker, THQL Frame Type, 240 Volts, 50 Amp., 3 Pole, AC Voltage | CE6KNU

GENERAL ELECTRIC THQL32050 Molded Case Circuit Breaker, 3 Pole, 3 Phase, 50A, 240VAC

Item: CE6KNU Model: THQL32050Cross Ref: 3HXN6
In Stock : 251 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€105.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Amps50A
Frame TypeTHQL
Number Of Poles3
Voltage240V AC
Voltage TypeAC
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StylePlug In
Circuit Breaker TypeStandard
Compatible Panelboard/load Center SeriesAQ
Dc Voltage RatingNot Rated
Depth2.38"
Length3.28"
PhaseThree
StandardsUL LISTED
Width3"

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)6.05
Ship length (cm)8.33
Ship width (cm)7.62

Product Details:

    • General Electric THQL32050 Q-Line molded case circuit breaker to prevent short-circuiting or overloading
    • Features a common trip bar to disconnect all the poles simultaneously if a fault is detected and a shunt trip for overcurrent protection
    • Equipped with thermal magnetic trip for providing both long time and instantaneous trip functions
    • Load side lug terminals to accommodate copper and aluminium wiring
    • Plug-in mounting for easy panelboard installation
    • UL-listed

Product Variants

ProductModelAccessory TypePrice
GENERAL ELECTRIC THQLRK1 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZE THQLRK1-€12.36
GENERAL ELECTRIC THQLRK2 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZF THQLRK2Retainer€12.36
GENERAL ELECTRIC THQLRK3 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZG THQLRK3Retainer€18.51
GENERAL ELECTRIC THHQL1115 Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKE THHQL1115-€27.56
GENERAL ELECTRIC THHQL1115AF Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKF THHQL1115AF-€141.13
RFQ
GENERAL ELECTRIC THHQL1115GF Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKG THHQL1115GF--
RFQ
GENERAL ELECTRIC THHQL1115GFT Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKH THHQL1115GFT-€218.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC THQL32050 Molded Case Circuit Breaker, 3 Pole, 3 Phase, 50A, 240VAC
€105.25 /unit