Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND CONTROLS NS2-0000-00 Air Switch, 0.1-10 Inch | CQ9FBY

CLEVELAND CONTROLS NS2-0000-00 Air Switch, 0.1-10 Inch Size

Item: CQ9FBY Model: NS2-0000-00Cross Ref: 155R96
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Switch
Depth1 11/16"
Electrical Connection TypeHardwired
Height3 1/16"
Housing MaterialPlastic
Housing TypeOpen Mounted
Mounting OrientationVertical
Overall Depth1 11/16"
Overall Height3 1/16"
Overall Width3 7/16"
Pressure Setpoint TypeAdjustable
Pressure Setting Range0.1 in. wc to 10 in. wc
Pressure TypeDifferential, Negative, Positive
Reset TypeAutomatic Reset
Sample Line Connection Size3/16"
TypeAdjustable
Voltage277V AC
Width3 7/16"
ApplicationHVAC
Contact FormSPDT
Product TypePressure Switch
StandardsCE CERTIFIED, CSA CERTIFIED, CUL LISTED, UL LISTED

Shipping Info:

Ship weight (kg) 0.6826
Ship height (cm)7.78
Ship length (cm)4.29
Ship width (cm)8.73
Country of OriginUS

Product Variants

ProductModelPressure Setting RangeHeightDepthVoltageSample Line Connection SizeMounting OrientationPrice
CLEVELAND CONTROLS NS2-1110-02 Air Sensing Switch | CQ9FBA NS2-1110-02------€118.18
CLEVELAND CONTROLS AFS-442 Air Switch, .05-2 Inch Wc Spdt | CQ9FBB AFS-4420.05 in. wc to 2 in. wc5 13/16"3 1/4"115-277V AC1/8"Vertical€72.08
CLEVELAND CONTROLS AFS-398 Air Switch, 0.03-2 Inch | CQ9FBC AFS-3980.03 in. wc to 2 in. wc6 1/8"3 1/4"277V AC1/4"Vertical€61.64
CLEVELAND CONTROLS DFS-221 Air Switch, 0.05 Inch | CQ9FBD DFS-2210.05 in. wc6 3/16"2 5/16"277V AC1/4"Vertical€47.96
CLEVELAND CONTROLS DFS-448-112 Air Switch, 0.05 Inch | CQ9FBE DFS-448-112------€51.01
CLEVELAND CONTROLS AFS-298-112-147 Air Switch, 0.05 Inch | CQ9FBF AFS-298-112-1470.05 in. wc to 12 in. wc6 1/8"2 13/16"277V AC1/8", 1/4"Vertical€71.47
CLEVELAND CONTROLS AFS-953 Air Switch, 0.05-12 Inch | CQ9FBG AFS-953------€747.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND CONTROLS NS2-0000-00 Air Switch, 0.1-10 Inch Size
€41.26 /unit