Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC THHQL1115 Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKE

GENERAL ELECTRIC THHQL1115 Molded Case Circuit Breaker, Q Line, 1 Pole, 15A, 120VAC

Item: CE6KKE Model: THHQL1115
In Stock : 6 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€32.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Amps15A
Frame TypeTHQL
Number Of Poles1
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)8.59
Ship length (cm)7.62
Ship width (cm)2.54

Product Details:

    • GE THHQL1115 Q-Line molded case circuit breaker designed to prevent electrical appliances from short-circuiting and overloading
    • Features thermal-magnetic trip for both instantaneous & time delayed protection
    • Load side lug terminals for accommodating copper and aluminium wiring
    • Plug-in mounting for smooth installation in panelboards
    • UL-listed

Product Variants

ProductModelAccessory TypePrice
GENERAL ELECTRIC THQLRK1 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZE THQLRK1-€12.36
GENERAL ELECTRIC THQLRK2 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZF THQLRK2Retainer€12.36
GENERAL ELECTRIC THQLRK3 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZG THQLRK3Retainer€18.51
GENERAL ELECTRIC THHQL1115AF Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKF THHQL1115AF-€141.13
RFQ
GENERAL ELECTRIC THHQL1115GF Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKG THHQL1115GF--
RFQ
GENERAL ELECTRIC THHQL1115GFT Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKH THHQL1115GFT-€218.35
GENERAL ELECTRIC THHQL1120AF Circuit Breaker, THQL Frame Type, 120 Volts, 20 Amp., 1 Pole, AC Voltage | CE6KKJ THHQL1120AF-€141.13
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC THHQL1115 Molded Case Circuit Breaker, Q Line, 1 Pole, 15A, 120VAC
€32.16 /unit