GENERAL ELECTRIC THQL2120GF1 Circuit Breaker, THQL Frame Type, 240 Volts, 20 Amp., 2 Pole, AC Voltage | CE6KMP

GENERAL ELECTRIC THQL2120GF1 Plug-In Circuit Breaker, 20A, 2P, 10kAIC at 120V, 1 Phase

Item: CE6KMP Model: THQL2120GF1
Limited Availability
€278.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Amps20A
Frame TypeTHQL
Number Of Poles2
Voltage240V AC
Voltage TypeAC

Product Details:

    • GE THQL2120GF1 circuit breaker designed for installation within switchboards & industrial control panels for protecting connected circuits & equipment against power surges
    • Ideal for accommodating 14 - 8 AWG copper & 12 - 8 AWG aluminium wiring
    • Features fixed thermal magnetic trip for providing instantaneous & long time trip functions with ground fault protection
    • Load side lug terminals with plug in DIN rail mounting design for ease-of-wiring and hassle-free installation & replacement
    • UL-listed

Product Variants

ProductModelAccessory TypePrice
GENERAL ELECTRIC THQLRK1 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZE THQLRK1-€12.36
GENERAL ELECTRIC THQLRK2 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZF THQLRK2Retainer€12.36
GENERAL ELECTRIC THQLRK3 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZG THQLRK3Retainer€18.51
GENERAL ELECTRIC THHQL1115 Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKE THHQL1115-€27.56
GENERAL ELECTRIC THHQL1115AF Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKF THHQL1115AF-€141.13
RFQ
GENERAL ELECTRIC THHQL1115GF Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKG THHQL1115GF--
RFQ
GENERAL ELECTRIC THHQL1115GFT Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKH THHQL1115GFT-€218.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC THQL2120GF1 Plug-In Circuit Breaker, 20A, 2P, 10kAIC at 120V, 1 Phase
€278.39 /unit