Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN DRL15MM DIN Mounting Channel, Steel, IEC, 0.22 Inch Overall Ht, 39 Inch Overall Length, 10 PK

Item: BC8LBC Model: DRL15MMCross Ref: 39DT10
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€313.62 /unit
This product can only be shipped in multiples of 50
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Channel TypeIEC
FinishGalvanic Zinc
Mounting Hole Width0.48"
Overall Height0.22"
Overall Length39"
Overall Width0.59"
StandardsEN 50045

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)0.56
Ship length (cm)99.06
Ship width (cm)1.5
Country of OriginIT

Product Details:

    • DRL Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN DRL15MM DIN Mounting Channel, Steel, IEC, 0.22 Inch Overall Ht, 39 Inch Overall Length, 10 PK
€313.62 /unit