Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC THQL1140 Circuit Breaker, THQL Frame Type, 120 Volts, 40 Amp., 1 Pole, AC Voltage | CE6KLZ

GENERAL ELECTRIC THQL1140 Q-Line Standard Circuit Breaker, Single Pole, 10kAIC, 40A

Item: CE6KLZ Model: THQL1140Cross Ref: 3HXJ8
In Stock : 418 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Amps40A
Frame TypeTHQL
Number Of Poles1
Voltage120V
Voltage TypeAC
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StylePlug In
Circuit Breaker TypeStandard
Compatible Panelboard/load Center SeriesAQ
Dc Voltage RatingNot Rated
Depth2.37"
Length1"
PhaseSingle
StandardsUL
Width1"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)6.02
Ship length (cm)2.54
Ship width (cm)2.54

Product Details:

    • GE THQL1140 circuit breaker ideal for protecting connected circuits & equipment against damage from short circuits & current overloads
    • Ideal for accommodating 8 - 3 AWG copper & aluminium wiring
    • Features non-interchangeable thermal magnetic trip for providing both long time & instantaneous trip functions
    • Plug-in design with load side lug terminals for ease-of-installation & hassle-free wiring
    • CSA-certified & UL-listed

Product Variants

ProductModelAccessory TypePrice
GENERAL ELECTRIC THQLRK1 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZE THQLRK1-€12.36
GENERAL ELECTRIC THQLRK2 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZF THQLRK2Retainer€12.36
GENERAL ELECTRIC THQLRK3 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZG THQLRK3Retainer€18.51
GENERAL ELECTRIC THHQL1115 Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKE THHQL1115-€27.56
GENERAL ELECTRIC THHQL1115AF Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKF THHQL1115AF-€141.13
RFQ
GENERAL ELECTRIC THHQL1115GF Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKG THHQL1115GF--
RFQ
GENERAL ELECTRIC THHQL1115GFT Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKH THHQL1115GFT-€218.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC THQL1140 Q-Line Standard Circuit Breaker, Single Pole, 10kAIC, 40A
€14.67 /unit