WEG 20030EP3OFP447TS-W22 | BB8KWQ

WEG 20030EP3OFP447TS-W22 12390943 Electric Motor, 200Hp, 60Hz, 3000 Rpm

Item: BB8KWQ Model: 20030EP3OFP447TS-W22Cross Ref: 12390943
In Stock

Get it by Thursday, Jun 12

€22,160.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Flange TypeWithout
Frequency50 Hz
Motor Enclosure DesignTotally Enclosed Fan Cooled
MountingFoot Mounted
No. Of Poles2
Output Rating200 hp
Synchronous Speed3000 RPM
Terminal BoxLeft Position
Voltage380-415V AC

Shipping Info:

Ship weight (kg) 1008.9
Ship height (cm)25.4
Ship length (cm)50.8
Ship width (cm)25.4
Country of OriginBR

Product Variants

ProductModelHpNo. Of PolesSynchronous SpeedOutput RatingFrameAmbient Temp.Break-down TorqueNo Load AmpsPrice
WEG 10030EP3OFP405TS-W22 | BB6BBJ 10030EP3OFP405TS-W22100 hp23000 RPM100 hp404/5TS-20°C to +40°C220%29A€11,287.98
WEG 02015EP3OFP256T-W22 | BB6WQQ 02015EP3OFP256T-W2220 hp41500 RPM20 hp254/6T-20°C to +50°C200%8.5A€2,178.75
WEG 12530EP3OFP444TS-W22 | BB7KPF 12530EP3OFP444TS-W22125 hp23000 RPM125 hp444/5TS-20°C to +40°C240%36A€14,437.17
WEG 03015EP3OFP286TS-W22 | BB7MXG 03015EP3OFP286TS-W2230 hp41500 RPM30 hp284/6TS-20°C to +40°C215%14A€3,190.86
WEG 07530EP3OFP365TS-W22 | BB7MZE 07530EP3OFP365TS-W2275 hp23000 RPM75 hp364/5TS-20°C to +40°C240%24.5A€8,549.64
WEG 25030EP3OFP449TS-W22 | BB7MZJ 25030EP3OFP449TS-W22250 hp23000 RPM250 hp447/9TS-20°C to +40°C229%73A€31,198.86
WEG 20015EP3OFP447TS-W22 | BB7XKK 20015EP3OFP447TS-W22200 hp41500 RPM200 hp445/7TS-20°C to +40°C240%92.8A€19,842.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 20030EP3OFP447TS-W22 12390943 Electric Motor, 200Hp, 60Hz, 3000 Rpm
€22,160.16 /unit