Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC THQB32040 Circuit Breaker 3pole 40a Thq 240v 10ka | AC9PVX 3HXW7

GENERAL ELECTRIC THQB32040 Circuit Breaker 3pole 40a Thq 240v 10ka

Item: AC9PVX Model: THQB32040Cross Ref: 3HXW7
In Stock : 483 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€155.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Ac Voltage Rating240V AC
Air @ 120v Ac10 kA
Air @ 240vac10 kA
Amps40A
Circuit Breaker TypeStandard
Depth2.38"
Length3 7/25"
Min. Wire Size8 AWG
Number Of Poles3
Terminal ConnectionLug
Terminal Connection TypeLug
Width3"
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleBolt On
Dc Voltage RatingNot Rated
PhaseThree
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)8.33
Ship length (cm)6.03
Ship width (cm)7.62
HS code8536308000
Country of OriginUS

Product Variants

ProductModelNumber Of PolesAmpsTerminal ConnectionTerminal Connection TypeMin. Wire SizeFrame SizeMax. Air RatingDepthPrice
GENERAL ELECTRIC THQB1115 Circuit Breaker 1pole 15a Thq 120v 10ka | AC9PUY 3HXR3 THQB11151-Screw ClampScrew Clamp14 AWGTHQ10 kA2.38"€20.28
GENERAL ELECTRIC THQB1115HID Circuit Breaker 1pole 15a Thq Hid 120v | AC9PUZ 3HXR5 THQB1115HID1-Screw ClampScrew Clamp14 AWGTHQ10 kA2.38"€77.14
GENERAL ELECTRIC THQB1120 Circuit Breaker 1pole 20a Thqb 120v 10ka | AC9PVA 3HXR6 THQB11201-Screw ClampScrew Clamp14 AWGTHQB10 kA2.38"€20.28
GENERAL ELECTRIC THQB1120HID Circuit Breaker 1pole 20a Thq Hid 120v | AC9PVB 3HXR8 THQB1120HID1-Screw ClampScrew Clamp14 AWGTHQ10 kA2.38"€66.32
GENERAL ELECTRIC THQB1130 Circuit Breaker 1pole 30a Thq 120v 10ka | AC9PVC 3HXT1 THQB11301-Screw ClampScrew Clamp14 AWGTHQ10 kA2.38"€20.85
GENERAL ELECTRIC THQB1130HID Circuit Breaker 1pole 30a Thq Hid 120v | AC9PVD 3HXT3 THQB1130HID1-Screw ClampScrew Clamp14 AWGTHQ10 kA2.38"€80.66
GENERAL ELECTRIC THQB1160 Circuit Breaker 1pole 60a Thq 120v 10ka | AC9PVE 3HXT8 THQB1160160ALugLug8 AWGTHQ10 kA2.38"€24.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC THQB32040 Circuit Breaker 3pole 40a Thq 240v 10ka
€155.41 /unit