Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL ELECTRIC THQB1120HID Circuit Breaker 1pole 20a Thq Hid 120v | AC9PVB 3HXR8

GENERAL ELECTRIC THQB1120HID Circuit Breaker 1pole 20a Thq Hid 120v

Item: AC9PVB Model: THQB1120HIDCross Ref: 3HXR8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Ac Voltage Rating120/240V AC
Air @ 120v Ac10 kA
Circuit Breaker TypeHigh Intensity Discharge
Dc VoltageNot Rated
Depth2.38"
Frame SizeTHQ
Length3 7/25"
Max. Air Rating10 kA
Min. Wire Size14 AWG
Number Of Poles1
Terminal ConnectionScrew Clamp
Terminal Connection TypeScrew Clamp
Width1"
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleBolt On
Dc Voltage RatingNot Rated
PhaseSingle
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)9.4
Ship length (cm)25.65
Ship width (cm)9.65
HS code8536200020
Country of OriginUS

Product Variants

ProductModelNumber Of PolesAmpsTerminal ConnectionTerminal Connection TypeMin. Wire SizeFrame SizeMax. Air RatingDepthPrice
GENERAL ELECTRIC THQB1115 Circuit Breaker 1pole 15a Thq 120v 10ka | AC9PUY 3HXR3 THQB11151-Screw ClampScrew Clamp14 AWGTHQ10 kA2.38"€20.28
GENERAL ELECTRIC THQB1115HID Circuit Breaker 1pole 15a Thq Hid 120v | AC9PUZ 3HXR5 THQB1115HID1-Screw ClampScrew Clamp14 AWGTHQ10 kA2.38"€77.14
GENERAL ELECTRIC THQB1120 Circuit Breaker 1pole 20a Thqb 120v 10ka | AC9PVA 3HXR6 THQB11201-Screw ClampScrew Clamp14 AWGTHQB10 kA2.38"€20.28
GENERAL ELECTRIC THQB1130 Circuit Breaker 1pole 30a Thq 120v 10ka | AC9PVC 3HXT1 THQB11301-Screw ClampScrew Clamp14 AWGTHQ10 kA2.38"€20.85
GENERAL ELECTRIC THQB1130HID Circuit Breaker 1pole 30a Thq Hid 120v | AC9PVD 3HXT3 THQB1130HID1-Screw ClampScrew Clamp14 AWGTHQ10 kA2.38"€80.66
GENERAL ELECTRIC THQB1160 Circuit Breaker 1pole 60a Thq 120v 10ka | AC9PVE 3HXT8 THQB1160160ALugLug8 AWGTHQ10 kA2.38"€24.17
GENERAL ELECTRIC THQB1170 Circuit Breaker 1pole 70a Thq 120v 10ka | AC9PVF 3HXT9 THQB1170170ALugLug8 AWGTHQ10 kA2.38"€128.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC THQB1120HID Circuit Breaker 1pole 20a Thq Hid 120v
€73.10 /unit