Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC THQB32035 Bolt On Circuit Breaker Thqb 35 Amp 240vac 3p 10kaic@240v | AG8WAM

GENERAL ELECTRIC THQB32035 Bolt On Circuit Breaker Thqb 35 Amp 240vac 3p 10kaic@240v

Item: AG8WAM Model: THQB32035Cross Ref: 3HXW6
In Stock : 148 Units

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€164.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Ac Voltage Rating240V AC
Aic Rating10 kAIC @ 240V
Amps35A
Circuit Breaker TypeStandard
Frame TypeTHQB
Number Of Poles3
Voltage240V
Voltage TypeAC
Width3"
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleBolt On
Dc Voltage RatingNot Rated
Depth3.28"
For Use WithLighting Panels, Load Centers
Frame Size100A/THQ
Length3.53"
Max. Air Rating10 kA at 120/240V AC
Max. Wire Size3 AWG
Min. Wire Size8 AWG
PhaseThree
StandardsUL LISTED
Terminal ConnectionLug

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)8.33
Ship length (cm)6.03
Ship width (cm)7.62

Product Variants

ProductModelNumber Of PolesAmpsCircuit Breaker TypeAic RatingMin. Wire SizeTerminal Connection TypeTerminal ConnectionAc Voltage RatingPrice
GENERAL ELECTRIC THQB32020 Circuit Breaker 3pole 20a Thq 240v 10ka | AC9PVV 3HXW3 THQB320203-Standard-14 AWGScrew ClampScrew Clamp240V AC€129.61
GENERAL ELECTRIC THQB32030 Circuit Breaker 3pole 30a Thq 240v 10ka | AC9PVW 3HXW5 THQB320303-Standard-14 AWGScrew ClampScrew Clamp240V AC€129.61
GENERAL ELECTRIC THQB32070 Circuit Breaker 3pole 70a Thq 240v 10ka | AC9PWA 3HXX2 THQB32070370AStandard-8 AWGLugLug240V AC€152.02
GENERAL ELECTRIC THQB32080 Circuit Breaker 3pole 80a Thq 240v 10ka | AC9PWB 3HXX3 THQB32080380AStandard-6 AWGLugLug240V AC€185.96
GENERAL ELECTRIC THQB32100 Circuit Breaker 3pole 100a Thq 240v 10ka | AC9PWC 3HXX5 THQB321003100AStandard-6 AWGLugLug240V AC€185.96
GENERAL ELECTRIC THQB2170ST1 Bolt On Circuit Breaker Thqb 70 Amp 240vac 2p 10kaic@120v | AG8VZV THQB2170ST1270A-10 kAIC @ 120V---240V AC€291.89
RFQ
GENERAL ELECTRIC THQB2180 Bolt On Circuit Breaker Thqb 80 Amp 240vac 2p 10kaic@240v | AG8VZW THQB2180280AStandard10 kAIC @ 240V---240V AC€111.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC THQB32035 Bolt On Circuit Breaker Thqb 35 Amp 240vac 3p 10kaic@240v
€164.82 /unit