GEARWRENCH 80606  | CW6WXU

GEARWRENCH 80606 1/2 Inch Drive 6 Point Standard SAE Socket 11/16 Inch

Item: CW6WXU Model: 80606Cross Ref: 41XJ99
In Stock

Get it by Tuesday, Jun 17

€6.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Number Of Points6
Tether CapableNo

Shipping Info:

Ship weight (kg) 0.0562
Ship height (cm)2.41
Ship length (cm)10.03
Ship width (cm)4.06
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 80606 1/2 Inch Drive 6 Point Standard SAE Socket 11/16 Inch
€6.97 /unit