Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC THHQL2150 Circuit Breaker, THQL Frame Type, 240 Volts, 50 Amp., 2 Pole, AC Voltage | CE6KKU

GENERAL ELECTRIC THHQL2150 Molded Case Circuit Breaker, 2 Poles, 50A, 22kAIC at 240V

Item: CE6KKU Model: THHQL2150
In Stock : 102 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€71.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Amps50A
Frame TypeTHQL
Number Of Poles2
Voltage240V AC
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)5.08
Ship length (cm)6.05
Ship width (cm)6.91

Product Details:

    • GE THHQL2150 circuit breaker designed for installation in industrial machinery and equipment for protection against short circuit and overload conditions
    • Thermal magnetic trip provides both long time & instantaneous trip functions for reacting against severe short-circuits at once while avoiding tripping on mild overloads
    • Plug-in design with load side lug terminals allows quick installation and hassle free wiring arrangement
    • UL listed

Product Variants

ProductModelAccessory TypePrice
GENERAL ELECTRIC THQLRK1 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZE THQLRK1-€12.36
GENERAL ELECTRIC THQLRK2 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZF THQLRK2Retainer€12.36
GENERAL ELECTRIC THQLRK3 Retaining Kit, THQL Frame Type, 1 Pole, AC Voltage | CE6JZG THQLRK3Retainer€18.51
GENERAL ELECTRIC THHQL1115 Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKE THHQL1115-€27.56
GENERAL ELECTRIC THHQL1115AF Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKF THHQL1115AF-€141.13
RFQ
GENERAL ELECTRIC THHQL1115GF Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKG THHQL1115GF--
RFQ
GENERAL ELECTRIC THHQL1115GFT Circuit Breaker, THQL Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KKH THHQL1115GFT-€218.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC THHQL2150 Molded Case Circuit Breaker, 2 Poles, 50A, 22kAIC at 240V
€71.51 /unit