MOVINCOOL Climate Pro X20 Portable Air Conditioner, 16, 800 Btuh Cooling Capacity, 550 To 700 Sq Ft, 1 Phase | CT3WKD

MOVINCOOL Climate Pro X20 Portable Air Conditioner, 16, 800 Btuh Cooling Capacity, 550 To 700 Sq Ft, 1 Phase

Item: CT3WKD Model: Climate Pro X20Cross Ref: 54ZV31
In Stock

Get it by Thursday, Jun 12

€5,240.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Air Conditioner
Ambient Operating Range+70°F to +113°F
Amps14.5A
Btuh Cooling3800 btuH
Condensate Tank Capacity5 gal.
Control TypeElectronic
Cool Air DischargeAdjustable Nozzles
Cooling Capacity16800 btuH
Depth29"
Duty RatingHeavy Duty
Eer10
Exhaust Air Flow890/835/760
Frequency60 Hz
Heating MethodCooling Only
Height51"
Includes(2) Cold Air Nozzle
Max. Exhaust Hose Length60 ft.
Max. Supply Hose Length30 ft.
Nema Plug ConfigurationLCDI, 5-20P
Number Of Speeds3
Operation ModeCooling Only
Phase1
Power Cord Length10 ft.
Programming CapabilityWeekly Schedules
Remote Control FunctionsNo Remote Control Included
Smart ConnectivityCellular Control
Sound Level67 dBA
Supply Cfm565/525/475 CFM
System Cooling MethodAir Cooled Vented
Voltage115V AC
Wattage1700 W
Width22"
Btuh Cooling - Doe Sacc3800 btuH
Dimensions51" x 22" x 29"
Hz60 Hz
Nema Plug Configuration - Hvac5-20P
Operation Mode - HvacCooling Only
StandardsUL 60335-1, UL 60335-2-50
Supply Air Flow565/525/475
Watts1700 W

Shipping Info:

Ship weight (kg) 106.2
Ship height (cm)129.54
Ship length (cm)73.66
Ship width (cm)55.88
Country of OriginJP

Product Variants

ProductModelCooling CapacityOperation ModeVoltageAmpsPhasePower Cord LengthSound LevelHeightPrice
MOVINCOOL Climate Pro D12 Portable Air Conditioner, 10, 200 Btuh Cooling Capacity, 400 To 450 Sq Ft, 1 Phase | CT3WKB Climate Pro D1210200 btuHCooling, Heating115V AC11.1A110 ft.62 dBA47"€5,931.60
MOVINCOOL Climate Pro D18 Portable Air Conditioner, 15, 500 Btuh Cooling Capacity, 550 To 700 Sq Ft, 1 Phase | CT3WKC Climate Pro D1815500 btuHCooling, Heating115V AC14.1A110 ft.66 dBA51"€7,290.12
MOVINCOOL Climate Pro K60 Portable Air Conditioner, 60000 Btuh Cooling Capacity, 2000 To 2, 500 Sq Ft, 1 Phase | CT3WKE Climate Pro K6060000 btuHCooling Only208/230V AC34A16 ft.71 dBA64"€13,548.16
MOVINCOOL Climate Pro K63 Portable Air Conditioner, 60000 Btuh Cooling Capacity, 2000 To 2, 500 Sq Ft, 3 Phase | CT3WKF Climate Pro K6360000 btuHCooling Only460V AC1.9/0.65A36 ft.71 dBA64"€15,803.67
MOVINCOOL Climate Pro X26 Portable Air Conditioner, 24000 Btuh Cooling Capacity, 400 To 1, 500 Sq Ft, 1 Phase | CT3WKG Climate Pro X2624000 btuHCooling Only208/230V AC12.4A16 ft.69 dBA51"€5,810.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOVINCOOL Climate Pro X20 Portable Air Conditioner, 16, 800 Btuh Cooling Capacity, 550 To 700 Sq Ft, 1 Phase
€5,240.15 /unit