GENERAL ELECTRIC TEYH3040B Circuit Breaker 40a 3p 277/480vac 35ka | AG2VHP 32HZ43

GENERAL ELECTRIC TEYH3040B Circuit Breaker 40a 3p 277/480vac 35ka

Item: AG2VHP Model: TEYH3040BCross Ref: 32HZ43
In Stock : 18 Units

Get it by Thursday, Jun 12

€1,009.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Ac Voltage Rating277/480V AC
Amps40A
Circuit Breaker TypeStandard
Dc VoltageNot Rated
Depth3"
Height5 1/5"
Max. Air Rating35 kA
Min. Wire Size10 AWG
MountingBolt On Panelboard
Number Of Poles3
Phase3
Phase ConnectionABC
Terminal Connection TypeLug
Trip TypeThermal Magnetic
Width3"
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleBolt On Panelboard
Dc Voltage Rating250V AC
For Use WithGE AS Lighting Panels
Frame Size125A/TEY
Instantaneous TripFixed
Max. Wire Size4 AWG
SeriesTEY Series
StandardsUL
Terminal ConnectionLug

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)13.21
Ship length (cm)7.62
Ship width (cm)7.62
HS code8536200020

Product Details:

    • Instantaneous Trip (Fixed)

Product Variants

ProductModelNumber Of PolesAmpsAc Voltage RatingPhaseMin. Wire SizeTerminal Connection TypeCircuit Breaker TypePhase ConnectionPrice
GENERAL ELECTRIC TEYH1015B Circuit Breaker 15a 1p 277vac 35ka | AG2VDY 32HY57 TEYH1015B115A277V AC114 AWGScrew ClampStandardABC€248.33
GENERAL ELECTRIC TEYH1020B Circuit Breaker 20a 1p 277vac 35ka | AG2VDZ 32HY58 TEYH1020B120A277V AC114 AWGScrew ClampStandardABC€248.33
GENERAL ELECTRIC TEYH1025B Circuit Breaker 25a 1p 277vac 35ka | AG2VEA 32HY59 TEYH1025B125A277V AC110 AWGLugStandardABC€683.27
GENERAL ELECTRIC TEYH1030B Circuit Breaker 30a 1p 277vac 35ka | AG2VEB 32HY60 TEYH1030B130A277V AC110 AWGLugStandardABC€248.33
GENERAL ELECTRIC TEYH1035B Circuit Breaker 35a 1p 277vac 35ka | AG2VEC 32HY61 TEYH1035B135A277V AC110 AWGLugStandardABC€683.27
GENERAL ELECTRIC TEYH1040B Circuit Breaker 40a 1p 277vac 35ka | AG2VED 32HY62 TEYH1040B140A277V AC110 AWGLugStandardABC€683.27
GENERAL ELECTRIC TEYH1045B Circuit Breaker 45a 1p 277vac 35ka | AG2VEE 32HY63 TEYH1045B145A277V AC110 AWGLugStandardABC€683.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC TEYH3040B Circuit Breaker 40a 3p 277/480vac 35ka
€1,009.45 /unit