Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC TEYH1015B Circuit Breaker 15a 1p 277vac 35ka | AG2VDY 32HY57

GENERAL ELECTRIC TEYH1015B Circuit Breaker 15a 1p 277vac 35ka

Item: AG2VDY Model: TEYH1015BCross Ref: 32HY57
In Stock : 38 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€289.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Ac Voltage Rating277V AC
Amps15A
Circuit Breaker TypeStandard
Dc VoltageNot Rated
Depth3"
Height5 1/5"
Max. Air Rating35 kA
Min. Wire Size14 AWG
MountingBolt On Panelboard
Number Of Poles1
Phase1
Phase ConnectionABC
Terminal Connection TypeScrew Clamp
Trip TypeThermal Magnetic
Width1"
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleBolt On Panelboard
Dc Voltage Rating125V DC
For Use WithGE AS Lighting Panels
Frame Size125A/TEY
Instantaneous TripFixed
Max. Wire Size10 AWG
SeriesTEY Series
StandardsUL
Terminal ConnectionLug

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)13.34
Ship length (cm)20.96
Ship width (cm)15.24
HS code8536200020

Product Details:

    • Instantaneous Trip (Fixed)

Product Variants

ProductModelNumber Of PolesAmpsAc Voltage RatingPhaseMin. Wire SizeTerminal Connection TypeCircuit Breaker TypePhase ConnectionPrice
GENERAL ELECTRIC TEYH1020B Circuit Breaker 20a 1p 277vac 35ka | AG2VDZ 32HY58 TEYH1020B120A277V AC114 AWGScrew ClampStandardABC€248.33
GENERAL ELECTRIC TEYH1025B Circuit Breaker 25a 1p 277vac 35ka | AG2VEA 32HY59 TEYH1025B125A277V AC110 AWGLugStandardABC€683.27
GENERAL ELECTRIC TEYH1030B Circuit Breaker 30a 1p 277vac 35ka | AG2VEB 32HY60 TEYH1030B130A277V AC110 AWGLugStandardABC€248.33
GENERAL ELECTRIC TEYH1035B Circuit Breaker 35a 1p 277vac 35ka | AG2VEC 32HY61 TEYH1035B135A277V AC110 AWGLugStandardABC€683.27
GENERAL ELECTRIC TEYH1040B Circuit Breaker 40a 1p 277vac 35ka | AG2VED 32HY62 TEYH1040B140A277V AC110 AWGLugStandardABC€683.27
GENERAL ELECTRIC TEYH1045B Circuit Breaker 45a 1p 277vac 35ka | AG2VEE 32HY63 TEYH1045B145A277V AC110 AWGLugStandardABC€683.27
GENERAL ELECTRIC TEYH1050B Circuit Breaker 50a 1p 277vac 35ka | AG2VEF 32HY64 TEYH1050B150A277V AC110 AWGLugStandardABC€683.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC TEYH1015B Circuit Breaker 15a 1p 277vac 35ka
€289.72 /unit