Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC TEY330 Circuit Breaker 3pole 30a Tey 277/480v | AC9PRU 3HXF2

GENERAL ELECTRIC TEY330 Circuit Breaker 3pole 30a Tey 277/480v

Item: AC9PRU Model: TEY330Cross Ref: 3HXF2
In Stock : 699 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€389.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Ac Voltage Rating277/480V AC
Air @ 120v Ac14 kA
Air @ 240vac14 kA
Air @ 277v Ac14 kA
Air @ 480v Ac14 kA
Circuit Breaker TypeStandard
Dc VoltageNot Rated
Depth3.06"
Frame SizeTEY
Length5 1/4"
Max. Air Rating14 kA
Min. Wire Size14 AWG
Number Of Poles3
Terminal Connection TypeScrew Clamp
Width3"
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleBolt On Panelboard
Dc Voltage Rating250V AC
Height5 1/4"
Instantaneous TripFixed
PhaseThree
Phase ConnectionABC
StandardsCSA, UL
Trip TypeThermal Magnetic

Shipping Info:

Ship weight (kg) 0.8955
Ship height (cm)13.97
Ship length (cm)22.1
Ship width (cm)16
HS code8536200020
Country of OriginUS

Product Variants

ProductModelNumber Of PolesFrame SizeAc Voltage RatingAmpsMin. Wire SizeTerminal Connection TypeDc VoltageCircuit Breaker TypePrice
GENERAL ELECTRIC TEY1100 Circuit Breaker 1pole 100a Tey 277v 14ka | AC9PQL 3HXA8 TEY11001TEY277V AC100A4 AWGLug125V DCStandard€451.18
GENERAL ELECTRIC TEY115 Circuit Breaker 1pole 15a Tey 277v 14ka | AC9PQM 3HXA9 TEY1151TEY277V AC-14 AWGScrew Clamp125V DCStandard€118.36
GENERAL ELECTRIC TEY120 Circuit Breaker 1pole 20a Tey 277v 14ka | AC9PQN 3HXC1 TEY1201TEY277V AC-14 AWGScrew Clamp125V DCStandard€118.36
GENERAL ELECTRIC TEY125 Circuit Breaker 1pole 25a Tey 277v 14ka | AC9PQP 3HXC2 TEY1251TEY277V AC-14 AWGScrew Clamp125V DCStandard€123.81
GENERAL ELECTRIC TEY130 Circuit Breaker 1pole 30a Tey 277v 14ka | AC9PQQ 3HXC3 TEY1301TEY277V AC-14 AWGScrew Clamp125V DCStandard€118.36
GENERAL ELECTRIC TEY135 Circuit Breaker 1pole 35a Tey 277v 14ka | AC9PQR 3HXC4 TEY1351TEY277V AC35A10 AWGLug125V DCStandard€123.81
GENERAL ELECTRIC TEY140 Circuit Breaker 1pole 40a Tey 277v 14ka | AC9PQT 3HXC5 TEY1401TEY277V AC40A10 AWGLug125V DCStandard€128.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC TEY330 Circuit Breaker 3pole 30a Tey 277/480v
€389.80 /unit