Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL ELECTRIC TEY1100 Circuit Breaker 1pole 100a Tey 277v 14ka | AC9PQL 3HXA8

GENERAL ELECTRIC TEY1100 Circuit Breaker 1pole 100a Tey 277v 14ka

Item: AC9PQL Model: TEY1100Cross Ref: 3HXA8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€489.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Ac Voltage Rating277V AC
Air @ 120v Ac14 kA
Air @ 125v Dc10 kA
Air @ 240vac14 kA
Air @ 277v Ac14 kA
Air @ 48v Dc10K
Air @ 65v Dc10 kA
Amps100A
Circuit Breaker TypeStandard
Dc Voltage125V DC
Depth3.06"
Frame SizeTEY
Length5 1/4"
Max. Air Rating14 kA
Min. Wire Size4 AWG
Number Of Poles1
Terminal Connection TypeLug
Width1"
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleBolt On Panelboard
Dc Voltage Rating125V DC
Height5 1/4"
Instantaneous TripFixed
PhaseSingle
Phase ConnectionAny
StandardsCSA, UL
Trip TypeThermal Magnetic

Shipping Info:

Ship weight (kg) 0.3465
Ship height (cm)14.73
Ship length (cm)79.5
Ship width (cm)29.21
HS code8536308000
Country of OriginUS

Product Variants

ProductModelNumber Of PolesFrame SizeAc Voltage RatingAmpsMin. Wire SizeTerminal Connection TypeDc VoltageCircuit Breaker TypePrice
GENERAL ELECTRIC TEY115 Circuit Breaker 1pole 15a Tey 277v 14ka | AC9PQM 3HXA9 TEY1151TEY277V AC-14 AWGScrew Clamp125V DCStandard€118.36
GENERAL ELECTRIC TEY120 Circuit Breaker 1pole 20a Tey 277v 14ka | AC9PQN 3HXC1 TEY1201TEY277V AC-14 AWGScrew Clamp125V DCStandard€118.36
GENERAL ELECTRIC TEY125 Circuit Breaker 1pole 25a Tey 277v 14ka | AC9PQP 3HXC2 TEY1251TEY277V AC-14 AWGScrew Clamp125V DCStandard€123.81
GENERAL ELECTRIC TEY130 Circuit Breaker 1pole 30a Tey 277v 14ka | AC9PQQ 3HXC3 TEY1301TEY277V AC-14 AWGScrew Clamp125V DCStandard€118.36
GENERAL ELECTRIC TEY135 Circuit Breaker 1pole 35a Tey 277v 14ka | AC9PQR 3HXC4 TEY1351TEY277V AC35A10 AWGLug125V DCStandard€123.81
GENERAL ELECTRIC TEY140 Circuit Breaker 1pole 40a Tey 277v 14ka | AC9PQT 3HXC5 TEY1401TEY277V AC40A10 AWGLug125V DCStandard€128.76
GENERAL ELECTRIC TEY145 Circuit Breaker 1pole 45a Tey 277v 14ka | AC9PQU 3HXC6 TEY1451TEY277V AC45A10 AWGLug125V DCStandard€128.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC TEY1100 Circuit Breaker 1pole 100a Tey 277v 14ka
€489.55 /unit