Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC TED136035WL Circuit Breaker 35a 3p 600vac Lug | AE8EEH 6CPV0

GENERAL ELECTRIC TED136035WL Circuit Breaker 35a 3p 600vac Lug

Item: AE8EEH Model: TED136035WLCross Ref: 6CPV0
In Stock : 2 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€856.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Ac Voltage Rating600V AC
Air @ 240vac18 kA
Air @ 480v Ac18 kA
Air @ 600v Ac14 kA
Amps35A
Circuit Breaker TypeStandard
Dc Voltage500V DC
Depth3 2/5"
Height6.3"
Max. Air Rating14 kA
Min. Wire Size12 AWG, 14 AWG
MountingBolt On Panelboard
Number Of Poles3
Phase3
Phase ConnectionABC
Terminal Connection TypeLine, Load Lug
Trip TypeThermal Magnetic
Width4.1"
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleBolt On Panelboard
Dc Voltage Rating125/250/500V DC
For Use WithGE Panelboards
Frame Size150A/TED
Instantaneous TripFixed
Max. Wire Size1/0 AWG (Al), 3 AWG (Cu)
SeriesTED Series
StandardsCSA CERTIFIED, UL LISTED
Terminal ConnectionLine/Load Lug

Shipping Info:

Ship weight (kg) 1.9125
Ship height (cm)12.19
Ship length (cm)22.1
Ship width (cm)11.43
HS code8536308000
Country of OriginUS

Product Details:

    • Instantaneous Trip (Fixed)

Product Variants

ProductModelNumber Of PolesAmpsAc Voltage RatingPhaseDc VoltageAir @ 480v AcMin. Wire SizeCircuit Breaker TypePrice
GENERAL ELECTRIC TED136045WL Circuit Breaker 45a 3p 600vac Lug | AE7WJP 6AXH5 TED136045WL345A600V AC3500V DC18 kA12 AWG, 14 AWGStandard€734.07
GENERAL ELECTRIC TED136050WL Circuit Breaker 50a 3p 600vac Lug | AE7WJQ 6AXH6 TED136050WL350A600V AC-500V DC18 kA-Standard€734.07
GENERAL ELECTRIC TED136060WL Circuit Breaker 60a 3p 600vac Lug | AE7WJR 6AXH7 TED136060WL360A600V AC-500V DC18 kA-Standard€734.07
GENERAL ELECTRIC TED136070WL Circuit Breaker 70a 3p 600vac Lug | AE7WJT 6AXH8 TED136070WL370A600V AC3500V DC18 kA4 AWG, 6 AWGStandard€902.87
GENERAL ELECTRIC TED136080WL Circuit Breaker 80a 3p 600vac Lug | AE7WJU 6AXH9 TED136080WL380A600V AC-500V DC18 kA-Standard€902.87
GENERAL ELECTRIC TED136090WL Circuit Breaker 90a 3p 600vac Lug | AE7WJV 6AXJ0 TED136090WL390A600V AC-500V DC18 kA-Standard€902.87
GENERAL ELECTRIC TED136100WL Circuit Breaker 100a 3p 600vac Lug | AE7WJW 6AXJ1 TED136100WL3100A600V AC3500V DC18 kA12 AWG, 14 AWGStandard€902.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC TED136035WL Circuit Breaker 35a 3p 600vac Lug
€856.42 /unit