Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC TED136060WL Circuit Breaker 60a 3p 600vac Lug | AE7WJR 6AXH7

GENERAL ELECTRIC TED136060WL Circuit Breaker 60a 3p 600vac Lug

Item: AE7WJR Model: TED136060WLCross Ref: 6AXH7
In Stock : 17 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€856.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Ac Voltage Rating600V AC
Air @ 240vac18 kA
Air @ 480v Ac18 kA
Air @ 600v Ac14 kA
Amps60A
Circuit Breaker TypeStandard
Dc Voltage500V DC
Depth3 2/5"
Height6.3"
MountingBolt On Panelboard
Number Of Poles3
Terminal Connection TypeLine, Load Lug
Trip TypeThermal Magnetic
Width4.1"
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleBolt On Panelboard
Instantaneous TripFixed
PhaseThree
Phase ConnectionABC
StandardsCSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 1.935
Ship height (cm)12.19
Ship length (cm)22.1
Ship width (cm)11.43
HS code8536308000
Country of OriginUS

Product Details:

    • Instantaneous Trip (Fixed)

Product Variants

ProductModelNumber Of PolesAmpsAc Voltage RatingPhaseDc VoltageAir @ 480v AcMin. Wire SizeCircuit Breaker TypePrice
GENERAL ELECTRIC TED136045WL Circuit Breaker 45a 3p 600vac Lug | AE7WJP 6AXH5 TED136045WL345A600V AC3500V DC18 kA12 AWG, 14 AWGStandard€734.07
GENERAL ELECTRIC TED136050WL Circuit Breaker 50a 3p 600vac Lug | AE7WJQ 6AXH6 TED136050WL350A600V AC-500V DC18 kA-Standard€734.07
GENERAL ELECTRIC TED136070WL Circuit Breaker 70a 3p 600vac Lug | AE7WJT 6AXH8 TED136070WL370A600V AC3500V DC18 kA4 AWG, 6 AWGStandard€902.87
GENERAL ELECTRIC TED136080WL Circuit Breaker 80a 3p 600vac Lug | AE7WJU 6AXH9 TED136080WL380A600V AC-500V DC18 kA-Standard€902.87
GENERAL ELECTRIC TED136090WL Circuit Breaker 90a 3p 600vac Lug | AE7WJV 6AXJ0 TED136090WL390A600V AC-500V DC18 kA-Standard€902.87
GENERAL ELECTRIC TED136100WL Circuit Breaker 100a 3p 600vac Lug | AE7WJW 6AXJ1 TED136100WL3100A600V AC3500V DC18 kA12 AWG, 14 AWGStandard€902.87
GENERAL ELECTRIC TED136110WL Circuit Breaker 110a 3p 600vac Lug | AE7WJX 6AXJ2 TED136110WL3110A600V AC3500V DC18 kA12 AWG, 14 AWGStandard€1,671.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC TED136060WL Circuit Breaker 60a 3p 600vac Lug
€856.42 /unit