Flat Shipping

Flat Shipping at €24.99 + VAT

3M 28333 Air Polisher, Random Orbital, 3 Inch Pad, 3 Inch | CN7TQR

3M 7100036729 28333 Air Polisher, Random Orbital, 3 Inch Pad, 3 Inch Max, Hook and Loop, 0.45 hp, Patented

Item: CN7TQR Model: 7100036729Cross Ref: 39DU30 / 28333
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,243.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Polisher
Accessory Attachment TypeHook And Loop
Air Consumption17 CFM
Air Inlet Size1/4"
Air Inlet TypeNPT
Backing Pad Size Included3"
Disc MotionRandom Orbital
DutyHeavy Duty
FeaturesOptimized For 3.25 In, 3.5 In And 3.75 In Foam Buff Pads
Grip TypePatented
Hp9/20 hp
IncludesDisc Pad
Max. Rpm11000 RPM
Maximum Accessory Size3"
Min. Hose Size3/8"
Minimum Accessory Size3"
Required Pressure90 psi
Sound Level78 dBA
Speed SettingVariable Speed
Throttle TypeLever
Tool Height3 1/2"
Tool Length12"
Tool Weight1.8 lbs.
Tool Width7"
Air Inlet1/4" NPT
Horsepower0.45 hp
Maximum Speed11000 RPM
Minimum Hose Size3/8"
Product TypeAir Polisher
Speed SettingsVariable

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)8.89
Ship length (cm)30.56
Ship width (cm)17.78
Country of OriginTW

Product Variants

ProductModelHpSound LevelTool HeightTool LengthTool WidthMax. RpmDisc MotionDutyPrice
3M CP-WL Air Polisher, Random Orbital, 3 Inch Pad, 3 Inch | CN7TQQ 71000976537/25 hp79 dBA5 1/4"12 3/4"6 3/4"10000 RPMRandom OrbitalHeavy Duty€941.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100036729 28333 Air Polisher, Random Orbital, 3 Inch Pad, 3 Inch Max, Hook and Loop, 0.45 hp, Patented
€1,243.71 /unit