GENERAL ELECTRIC GE-CE0102SSP Combination Motor Starter Iec 4x 1no/1nc | AF8XQY 29HZ73

GENERAL ELECTRIC GE-CE0102SSP Combination Motor Starter Iec 4x 1no/1nc

Item: AF8XQY Model: GE-CE0102SSPCross Ref: 29HZ73
In Stock

Get it by Thursday, Jun 12

€885.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Motor Starter
Amps1-1.6A
Coil Voltage120V
Control TransformerNo
Hp @ 3 Phase - 230v1/3 hp
Hz50/60 Hz
Nema Enclosure TypeNEMA 4X
OperatorPush Button
Overload Relay Amp Setting1-1.6A
Pilot LightYes
Short Circuit ProtectionMotor Circuit Protector
TypeIEC
Height13.31"
StandardsUL/CSA
Width11.31"

Shipping Info:

Ship weight (kg) 5.4225
Ship height (cm)46.36
Ship length (cm)57.79
Ship width (cm)27.31
HS code8536504000

Product Details:

    • Max. Motor Voltage (600)

Product Variants

ProductModelCoil VoltageOverload Relay Amp SettingControl TransformerHp @ 3 Phase - 230vHp @ 3 Phase - 480vHp @ 3 Phase - 460vHp @ 3 Phase - 240vShort Circuit ProtectionPrice
GENERAL ELECTRIC GE-CE0102HP Combination Starter Nema 4x Hands Off 1-2 A | AC8EPT 39N369 GE-CE0102HP120V AC1-1.6ANo1/3 hp---Motor Circuit Protector€917.75
GENERAL ELECTRIC GE-CE0203HP Combination Starter Nema 4x Hands Off 2-3 A | AC8EPU 39N370 GE-CE0203HP120V AC1.5-2.5ANo1/2 hp1 hp1 hp-Motor Circuit Protector€915.35
GENERAL ELECTRIC GE-CE0204HP Combination Starter Nema 4x Hands Off 2-4 A | AC8EPV 39N371 GE-CE0204HP120V AC2.5-4ANo3/4 hp2 hp2 hp-Motor Circuit Protector€846.59
GENERAL ELECTRIC GE-CE0406HP Combination Starter Nema 4x Hands Off 4-6 A | AC8EPW 39N372 GE-CE0406HP120V AC4-6.3ANo1 1/2 hp3 hp3 hp1 1/2 hpMotor Circuit Protector€844.58
GENERAL ELECTRIC GE-CE0610HP Combination Starter Nema 4x Hands Off 6-10 A | AC8EPX 39N373 GE-CE0610HP120V AC6.3-10ANo3 hp5 hp5 hp3 hpMotor Circuit Protector€915.35
GENERAL ELECTRIC GE-CE0913HP Combination Starter Nema 4x Hands Off 9-13 A | AC8EPY 39N374 GE-CE0913HP120V AC9-13ANo3 hp7 1/2 hp7 1/2 hp3 hpMotor Circuit Protector€780.34
GENERAL ELECTRIC GE-CE0102SSPT Combination Starter Nema 4x Stop/start 1-2 A | AC8EPZ 39N375 GE-CE0102SSPT120V AC1-1.6AYes1/3 hp---Motor Circuit Protector€1,109.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC GE-CE0102SSP Combination Motor Starter Iec 4x 1no/1nc
€885.77 /unit